Shop All Hydronic Heaters and Accessories
Dayton
Hydronic Unit Heater, 16-3/4 In. H
Mfr # 5PV61
Zoro # G0474722
product price: $2,920.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$2,920.99
Free 30-Day Returns
Key Features
- Heater Type Water/Steam
- Fan Guard Type No Guard
- Output @ 200 F Water 242,900 BtuH
- Output @ 2 PSI Steam 333,400 BtuH
- Width 37 1/2 in
Product Information
- Brand Dayton
- MFR # 5PV61
- Zoro # G0474722
- UPC # 190735349502
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Width | 37 1/2 in |
Depth | 37 1/2 in |
Height | 16 3/4 in |
Mounting Height | 24 ft |
Overall Depth | 37 1/2 in |
Fan Diameter | 25 1/4 in |
Heating Element Diameter | 5/8 in |
Overall Height | 16 3/4 in |
Overall Dimensions - H x W x D | 16 3/4 in x 37 1/2 in x 37 1/2 in |
Overall Width | 37 1/2 in |
Connection Size | 2 in |
Description
Product Type Suspended Vertical Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Vertical, Heating Method Steam, Water, Output @ 2 PSI Steam 333,400 BtuH, Output @ 200 F Water 242,900 BtuH, Air Flow 5.210 cfm, Fan Phase 3, Overall Height 16 3/4 in, Overall Width 37 1/2 in, Overall Depth 37 1/2 in, Amperage 3.2 A, Coil Type Rectangular, Connection Size 2 in, Connection Type Threaded Male NPT, Fan Diameter 25 1/4 in, Fan Guard Type No Guard, Flow Rate 25.03 gpm, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Ax24 Belt (AX24)
- ASCO 238610-005-D* 24Vac Coil (238610-005)
- HY-C Cap Tabscrew Chimney9X13 (SC913)
- GOOGLE NEST Thermostat Power Connector for US Models White (GA02493-US)
- DAYTON Hydronic Unit Heater, 33-3/8" W (5PV45)
- DAYTON Hydronic Unit Heater, 18" W, 245 cfm (5YH18)
- DAYTON Fan Guard, 7 In. H, 24-3/4 In. W (5PV70)
- DAYTON Hydronic Unit Heater, 13-5/8 In. H (5PV56)
- DAYTON Hydronic Unit Heater, 15-1/4 In. H (5PV60)
- DAYTON Hydronic Unit Heater, 17-1/8" W, 900 cfm (5PV47)
- HOFFMAN SPECIALTY Boiler Feed Unit Duplex 200HBFD 3020 (161058)
- Dayton Hydronic Heaters and Accessories