Shop All Hydronic Heaters and Accessories
Dayton
Hydronic Unit Heater, 13-13/16"D, 1800 cfm
Mfr # 5PV15
Zoro # G1767324
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,350.99
Free 30-Day Returns
Key Features
- Heater Type Water/Steam
- Fan Guard Type Standard Guard
- Output @ 200 F Water 78,400 BtuH
- Width 19 5/8 in
- Output @ 2 PSI Steam 108,000 BtuH
Product Information
- Brand Dayton
- MFR # 5PV15
- Zoro # G1767324
- UPC # 190735349168
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Width | 19 5/8 in |
Depth | 13 13/16 in |
Height | 24 in |
Mounting Height | 11 ft |
Fan Diameter | 16 in |
Connection Size | 1 1/2 in |
Overall Depth | 13 13/16 in |
Overall Width | 19 5/8 in |
Overall Dimensions - H x W x D | 24 in x 19 5/8 in x 13 13/16 in |
Heating Element Diameter | 1/2 in |
Overall Height | 24 in |
Description
Product Type Suspended Horizontal Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Horizontal, Heating Method Steam, Water, Output @ 2 PSI Steam 108,000 BtuH, Output @ 200 F Water 78,400 BtuH, Air Flow 1,800 cfm, Fan Phase 1, Overall Height 24 in, Overall Width 19 5/8 in, Overall Depth 13 13/16 in, Amperage 2.2 A, Coil Type Header, Connection Size 1 1/2 in, Connection Type Threaded Female NPT, Fan Diameter 16 in, Fan Guard Type Standard Guard, Flow Rate 7.9 gpm, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, Silicone Rubber, 120V, Watts: 30 W (SHS80345)
- SUPCO Contactor, 1.5 Pole, 24V, 30A (DP30241)
- RUBBER-CAL Air Ventilator Yellow - Ventilation Duct Hose - 16" ID x 25ft Length Hose (Fully Stretched) (01-W184)
- SUPCO Refrigerant Cap Locks, Universal, PK50 (SFL51650)
- DAYTON Hydronic Unit Heater, 23-3/8" W (5PV30)
- DAYTON Diffuser, Painted, 11-1/2 In. H, Steel (5PV76)
- DAYTON Hydronic Unit Heater, 29" H, 2900 cfm (5PV34)
- DAYTON Hydronic Unit Heater, 18" W, 16" H (5PV19)
- DAYTON Fan Guard, 8 In. H, 17 In. W, 17 In. D (5PV74)
- DAYTON Hydronic Unit Heater, 20-7/8"W, 11-13/16"D (5YH20)
- DAYTON Fan Guard, 9-3/4 In. H, 21 In. W, 6 In. D (5PV69)
- Dayton Hydronic Heaters and Accessories