Shop All 3.3 Inch Diameter Motors
Dayton
HVAC Motor, 1/50 HP, 3000 rpm, 115V, 3.3
Mfr # 71215938M
Zoro # G1747067
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Nameplate RPM 3,000
- Motor Enclosure Design Totally Enclosed Air-Over
- Number of Speeds 2
- HP 1/50
Product Information
- Brand Dayton
- MFR # 71215938M
- Zoro # G1747067
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Cord Length | 12 in |
Shaft Dia. | 1/4 in |
Shaft Length | 2 1/2 in |
Body Dia. | 3 5/16 in |
Length Less Shaft | 3 5/8 in |
Description
HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/50 HP, Nameplate RPM 3,000, No. of Speeds 2, Voltage 115V AC, Full Load Amps 0.85 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM 665, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od (665)
- THOMSON Shaft, Carbon Steel, 1.250 In D, 36 In (1-1/4 SOFT CTL X 36)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E13XWNS, 40:1)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 145T Frame, 230/460V AC Voltage, 850 Nameplate RPM (145TTDR5401)
- DAYTON HVAC Motor, 1/10 HP, 1550 rpm, 208-230V, 3.3 (71903587M)
- DAYTON HVAC Motor, 1/125 HP, 3000 rpm, 115V, 3.3 (71218137M)
- DAYTON HVAC Motor, 1/30 HP, 1550 rpm, 115V, 3.3 (71633692M)
- DAYTON HVAC Motor, 1/65 HP, 3000 rpm, 115V, 3.3 (71215939M)
- DAYTON HVAC Motor, 1/30 HP, 1550 rpm, 115V, 3.3 (71633702M)
- DAYTON HVAC Motor, 1/100 HP, 1550 Nameplate RPM (71732488M)
- FASCO HVAC Motor, 1/80 HP, 1500 rpm, 115V, 3.3 (D122)
- Dayton HVAC Motors