Shop All 3.3 Inch Diameter Motors
Dayton
HVAC Motor, 1/40 HP, 3000 rpm, 115V, 3.3
Mfr # 71216242M
Zoro # G2549285
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Nameplate RPM 3,000
- Motor Enclosure Design Totally Enclosed Air-Over
- Number of Speeds 1
- HP 1/40
Product Information
- Brand Dayton
- MFR # 71216242M
- Zoro # G2549285
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Cord Length | 12 in |
Body Dia. | 3 5/16 in |
Shaft Length | 2 9/16 in |
Length Less Shaft | 3 1/2 in |
Shaft Dia. | 1/4 in |
Description
HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/40 HP, Nameplate RPM 3,000, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.9 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B5V160 (2B5V160)
- EATON Variable Freq Drive, 3 HP, 5.6A, 380-500VAC (DG1-345D6FB-C21C)
- DAYTON 5L940 V-Belt, 94" Outside Length, 21/32" Top Width, 1 Ribs (5L940)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 25 hp (RS18I-A125-208)
- DAYTON HVAC Motor, 1/50 HP, 3000 rpm, 115V, 3.3 (71214608M)
- DAYTON HVAC Motor, 1/15 HP, 1550 rpm, 115V, 3.3 (71632766M)
- DAYTON HVAC Motor, 1/15 HP, 1550 rpm, 115V, 3.3 (71638779M)
- DAYTON HVAC Motor, 1/8 HP, 3000 rpm, 115V, 3.3 (71626626M)
- DAYTON HVAC Motor, 0.6A, Sleeve, 2 In. L, Auto (71217022M)
- DAYTON HVAC Motor, 1/30 HP, 1550 rpm, 115V, 3.3 (71633692M)
- DAYTON HVAC Motor, 1/50 HP, 1550 rpm, 115V, 3.3 (71633689M)
- Dayton HVAC Motors