Shop All 3.3 Inch Diameter Motors
Dayton
HVAC Motor, 1/25 HP, 1550 rpm, 120V, 3.3
Mfr # 20HN83
Zoro # G7586031
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Nameplate RPM 1,550
- Motor Enclosure Design Totally Enclosed Air-Over
- Number of Speeds 1
- HP 1/25
Product Information
- Brand Dayton
- MFR # 20HN83
- Zoro # G7586031
- UPC # 190735153383
- Country of Origin China
- Category 3.3 Inch Diameter Motors
Dimensions
Body Dia. | 3 5/16 in |
Length Less Shaft | 4 in |
Cord Length | 20 in |
Shaft Dia. | 1/4 in |
Shaft Length | 1 1/2 in |
Description
HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/25 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 120V AC, Full Load Amps 0.54 A, 3.3 Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX NORTH PIX X'SET V-Belt, 4L, 55 in L, 1/2 in W, 5/16 in Thick, Black (A53/4L550)
- THOMSON Shaft, Carbon Steel, 16 mm, 2000 mm (16MM SOFT CTL X 2000MM)
- SIEMENS Micromaster 4 Profibus Module (6SE6400-1PB00-0AA0)
- ATLANTIC BLOWERS Pressure/Vacuum Relief Valve 2” (AB-20003)
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 (71634163M)
- DAYTON HVAC Motor, 1/50 HP, 1550 rpm, 115V, 3.3 (71637656M)
- DAYTON HVAC Motor, 1550 rpm, 115/208-230V, 1/12 HP (71903590M)
- DAYTON HVAC Motor, 1/15 HP, 1550 rpm, 115V, 3.3 (71638779M)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3 (71635108M)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3 (71903582M)
- FASCO HVAC Motor, 1/10 HP, 3200 rpm, 115V, 3.3 (D405)
- Dayton HVAC Motors