Shop All 3.3 Inch Diameter Motors
Dayton
HVAC Motor, 1/150 HP, 1550 Nameplate RPM
Mfr # 71732485M
Zoro # G3791279
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Nameplate RPM 1,550
- Motor Enclosure Design Open Air-Over
- Number of Speeds 1
- HP 1/150
Product Information
- Brand Dayton
- MFR # 71732485M
- Zoro # G3791279
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Shaft Dia. | 1/4 in |
Shaft Length | 2 1/4 in |
Length Less Shaft | 2 1/2 in |
Body Dia. | 3 5/16 in |
Description
HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/150 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.84 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Coxreels x EZ-Coil Spring Rewind Less Hose Reel (EZ-P-NPL-350)
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 150 psi (4ZL24)
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 182/4T Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (36VF40)
- STANLEY ENGINEERED FASTENING Tail Air Jaws, 2 Jaws (07151-00403)
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 (71637607M)
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 (71634163M)
- DAYTON HVAC Motor, 1/25 HP, 1550 rpm, 115V, 3.3 (71637643M)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 230V, 3.3 (71631638M)
- DAYTON HVAC Motor, 1/20 HP, 3000 rpm, 115V, 3.3 (71626876M)
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 (71633699M)
- FASCO HVAC Motor, 1/25 HP, 1550 rpm, 115V, 3.3 (D184)
- Dayton HVAC Motors