Shop All 3.3 Inch Diameter Motors
Dayton
HVAC Motor, 1/15 HP, 1550 rpm, 115V, 3.3
Mfr # 71900249M
Zoro # G1336221
Free Shipping & Returns
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Nameplate RPM 1,550
- Motor Enclosure Design Totally Enclosed Air-Over
- Number of Speeds 3
- HP 1/15
Product Information
- Brand Dayton
- MFR # 71900249M
- Zoro # G1336221
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Length Less Shaft | 6 5/8 in |
Body Dia. | 3 5/16 in |
Shaft Length | 2 7/8 in |
Cord Length | 12 in |
Shaft Dia. | 5/16 in |
Description
HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/15 HP, Nameplate RPM 1,550, No. of Speeds 3, Voltage 115V AC, Full Load Amps 1.1 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60/50 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLAIR Air Compressor, 2.5 HP, 115V, 130 psi (VT25BIG)
- SMC Female Adapter, 5/16 in., TubexFNPT (KQ2F09-36A)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 9.75 inch OD (5B94SF)
- VIAIR Gallon Air Tank, Two 1/4" NPT Ports/Two 3/8" NPT Ports, 150PSI Rated, 5.0 (91050)
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 (71634163M)
- DAYTON HVAC Motor, 1/15 HP, 1550 rpm, 115V, 3.3 (71632768M)
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 (71633716M)
- DAYTON HVAC Motor, 1/65 HP, 3000 rpm, 115V, 3.3 (71215939M)
- DAYTON HVAC Motor, 1/40 HP, 3000 rpm, 115V, 3.3 (71214609M)
- DAYTON HVAC Motor, 1/10 HP, 1550 rpm, 208-230V, 3.3 (71903587M)
- DAYTON HVAC Motor, 1/15 HP, 1550 rpm, 115V, 3.3 (71903591M)
- Dayton HVAC Motors