Shop All 3.3 Inch Diameter Motors
Dayton
HVAC Motor, 1/15 HP, 1550 rpm, 115V, 3.3
Mfr # 71632379M
Zoro # G1234545
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Nameplate RPM 1,550
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Number of Speeds 1
- HP 1/15
Product Information
- Brand Dayton
- MFR # 71632379M
- Zoro # G1234545
- UPC # 00190735291696
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Length Less Shaft | 4 1/2 in |
Body Dia. | 4 in |
Cord Length | 12 in |
Shaft Length | 2 3/8 in |
Shaft Dia. | 5/16 in |
Description
HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/15 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 2.3 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 933468Q, Pressure Line, 25 micron, Outside-In (MF0059624)
- TRITAN BushedRlrChnSprkt, SplitTaper, 1610, 1/2in (40BTL30H)
- SLUGGER BY FEIN Cutting Oil, Amber, Jug Container, 5 gal. (64298102090)
- CONTINENTAL CONTITECH 1/2" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-25-11)
- DAYTON HVAC Motor, 1/15 HP, 1550 rpm, 208-230V, 3.3 (71903585M)
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 120V, 3.3 (20HN88)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3 (71903582M)
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 (71633691M)
- DAYTON HVAC Motor, 1/10 HP, 3000 rpm, 115V, 3.3 (71626875M)
- DAYTON HVAC Motor, 1/30 HP, 3000 rpm, 115V, 3.3 (71214887M)
- DAYTON HVAC Motor, 1/25 HP, 3000 rpm, 115V, 3.3 (71218134M)
- Dayton 3.3 Inch Diameter Motors