Shop All 4.4 Inch Diameter Motors
This Product is Discontinued
Dayton
HVAC Motor, 1/11 HP, 1550 rpm, 115V (Discontinued)
Mfr # 4M222D
Zoro # G0331913
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Sub Application Direct Drive Fan/Blower
- HP 1/11
- RPM Range 1,501-1,600
- No. of Speeds 3
- Phase Single
Product Information
- Brand Dayton
- MFR # 4M222D
- Zoro # G0331913
- UPC # 190735330388
- Country of Origin Mexico
- Category 4.4 Inch Diameter Motors
Dimensions
Shaft Length | 2 5/8 in |
Shaft Dia. | 1/2 in |
Body Dia. | 5 in |
Length Less Shaft | 3 3/4 in |
Description
HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/11 HP, Nameplate RPM 1,550, No. of Speeds 3, Voltage 115V AC, Full Load Amps 3.0 A, 5.0 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.