Shop All 3.3 Inch Diameter Motors
Dayton
HVAC Motor, 1/10 HP, 1550 rpm, 115V, 3.3
Mfr # 71903593M
Zoro # G0264293
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Nameplate RPM 1,550
- Motor Enclosure Design Totally Enclosed Air-Over
- Number of Speeds 1
- HP 1/10
Product Information
- Brand Dayton
- MFR # 71903593M
- Zoro # G0264293
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Length Less Shaft | 4 1/4 in |
Shaft Dia. | 5/16 in |
Shaft Length | 2 1/2 in |
Cord Length | 20 in |
Body Dia. | 3 5/16 in |
Description
HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1.3 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Sealed, Light Duty, 1.5in Bore, 2.625in OD (R24-2RS)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X12)
- NORGREN Miniature Regulator (R46-202-RNLA)
- SPEEDAIRE Pneumatic Oil Filter, 250 cfm, 250 psi (4ZL20)
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 (71634705M)
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 (71633694M)
- DAYTON HVAC Motor, Shaded Pole, 1/50 HP, 1 Speed (55FH03)
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 120V, 3.3 (20HN90)
- DAYTON HVAC Motor, 1/70 HP, 1550 Nameplate RPM (71732487M)
- DAYTON HVAC Motor, 1/40 HP, 3000 rpm, 115V, 3.3 (71213782M)
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 (71633696M)
- Dayton HVAC Motors