Shop All Humidifier and Dehumidifier Parts
This Product is Discontinued
Dayton
Humidifier Control, Plug In, 120 V (Discontinued)
Mfr # 1UHG3
Zoro # G0627006
This Product is Discontinued
Key Features
- Adjustable Range 30 to 90% RH
- Voltage 120 V AC
- Switch Type SPST
- Height (In.) 5 1/2 in
- Switch Action Close on Fall, Opens on Rise
Product Information
- Brand Dayton
- MFR # 1UHG3
- Zoro # G0627006
- UPC # 190735148143
- Country of Origin China
- Category Humidifier and Dehumidifier Parts
Dimensions
Height (In.) | 5 1/2 in |
Depth (In.) | 2 5/8 in |
Width (In.) | 2 7/8 in |
Overall Depth | 2 5/8 in |
Overall Width | 2 7/8 in |
Overall Height | 5 1/2 in |
Details
Item | Humidifier Controller |
Adjustable Range | 30 to 90% RH |
Voltage | 120 V AC |
Switch Type | SPST |
Switch Action | Close on Fall, Opens on Rise |
Differential (RH %) | +/-1 |
Agency Compliance | ETL |
Mounting | Plug-In Outlet |
Contact Rating (Amps) | 3.0A Inductive, 15.0A Resistive |
Standards | ETL |
Control Range | 30 to 90% RH |
Contact Rating | 3, 15 |
Humidity Differential | +/-1% |
Description
Humidifier Controller, Control Range 30 to 90 Percent RH, Humidity Differential +/-1 Percent, Switch Action Close on Fall, Opens on Rise, Mounting Location Plug-In Outlet, Overall Height 5 1/2 in, Overall Depth 2 5/8 in, Overall Width 2 7/8 in, Includes -, Standards ETL
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.