Shop All Rotary Pumps
Dayton
Hot Oil Cooking Pump, 1/2 HP, 115/230V
Mfr # 6DHJ0
Zoro # G3637103
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- HP 1/2 hp
- Voltage 115/230
- Port Size (In.) 1/2 in
- Body Material Cast Iron
Product Information
- Brand Dayton
- MFR # 6DHJ0
- Zoro # G3637103
- UPC # 190735360842
- Country of Origin China
- Category Rotary Pumps
Dimensions
Port Size (In.) | 1/2 in |
Length (In.) | 5.75 in |
Manufacturers Warranty Length | 1 yr |
Height (In.) | 13.75 in |
Width (In.) | 5.625 in |
Overall Width | 5.6 in |
Overall Length | 5.8 in |
Overall Height | 13.8 in |
Media Intake Connection Size | 1/2 in |
Media Discharge Connection Size | 1/2 in |
Manufacturer Warranty Length | 1 yr |
Description
Rotary Gear Pump, Operating Pressure - Maximum 40 psi, Viscosity - Maximum 100 SUS, Phase Single, Nameplate Voltage 115/230V AC, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower - Maximum 1/2 hp, Operating Temperature - Minimum 40 Degrees F, Operating Temperature - Maximum 375 Degrees F, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPT, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPT, Gear Design Spur, Gear Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Multi-Stage Booster Pump, 1 hp, 120/208 to 240V AC, 1 Phase, 1-1/4 in Flanged Inlet Size, 5 Stage (5UWK7)
- LITTLE GIANT PUMP Sump Pump Package, 4/10 hp, 115V AC Rated (509268)
- GRAYMILLS Metalworking Pump, Single Phase, 35 gpm (IMV50-E)
- FLINT & WALLING Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 14 Stage (PB1014A101)
- DAYTON Rotary Pump, Close, 125psi, 1-1/2HP (41TK19)
- DAYTON Hot Oil Cooking Pump, 1/2 HP, 115/230V (6DHJ1)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/3 HP (4KHP8)
- DAYTON Rotary Pump, Close, 125psi, 1-1/2HP (41TK20)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/2 HP (4KHC5)
- DAYTON Rotary Gear Pump Head, 3/8 In., 3/4 HP (4KHC1)
- PROCON Rotary Vane Pump, 3/8 In, 73 GPH (141A060F11CA 250)
- Dayton Rotary Pumps