Shop All Pump Parts
Dayton
Hose, 20 in. L, EPDM
Mfr # 45YP81
Zoro # G3784999
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Material of Construction EPDM
- Max. Pressure (PSI) 125 psi
- For Use With Peristaltic Pump
- Includes (2) Hose Clamps
Product Information
- Brand Dayton
- MFR # 45YP81
- Zoro # G3784999
- Country of Origin United Kingdom
- Category Pump Parts
Dimensions
Length | 20 in |
Diameter | 25/64 in |
Height | 8 in |
Overall Length | 20 in |
Overall Height | 8 in |
Overall Diameter | 13/32 in |
Details
Item | Hose |
Material | EPDM |
Material of Construction | EPDM |
Max. Pressure (PSI) | 125 psi |
For Use With | Peristaltic Pump |
Includes | (2) Hose Clamps |
Mounting | Internal Hose Barbs |
Compatible with Pump Type | Peristaltic Chemical Metering Pump |
Compatible with Brand | Dayton |
Pressure (Maximum) | 125 psi |
Product Type | Pump Head Tubing |
Description
Hose, Compatible with Brand Dayton, Connection Size Not Applicable, Connection Type Not Applicable, Includes (2) Hose Clamps, Material EPDM, Overall Diameter 13/32 in, Overall Length 20 in, Pressure (Maximum) 125 psi, Product Type Pump Head Tubing, Compatible with Pump Type Peristaltic Chemical Metering Pump, Overall Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE DC Pump, 10 ft.Power Cord, Rotary Vane (RD1212NH)
- DAYTON Portable Utility Pump, 1/2 HP, 115V (5PXY0)
- FLOTEC Replacement Power Cord 15 Foot (PS117-51-TSU)
- DAYTON Utility Pump, 1/2 HP, 115V, 6.5A, 1 in. (3YU60)
- DAYTON Union O-Ring, PK2 (PP2110500001G)
- DAYTON Friction Ring, PK2 (PPT2P516G)
- DAYTON Bushing (PP800011G)
- DAYTON Gear Pump Mechanical Seal, PTFE (4KHL9)
- DAYTON Pump Repair Kit, Buna N, Air, 1 In. (22A618)
- DAYTON AC Motor, 1 Ph., 746 Watts (PPT10011G)
- STENNER Replacement Tube Kit, #7 includes duckbill (UCCP7FD)
- Dayton Pump Parts