Shop All Air Circulators
Dayton
High-Visibility Industrial Fan 30" Non-Oscillating, 115VAC, 8712/9375 CFM
Mfr # 7DJ33
Zoro # G2606578
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 30"
- Oscillation Non-Oscillating
- Air Flow 8712/9375 CFM
- Voltage 115VAC
- Number of Speeds 2
Product Information
- Brand Dayton
- MFR # 7DJ33
- Zoro # G2606578
- UPC # 00194484318130
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 30" |
Height | 33" |
Cord Length | 2 ft. |
Width | 33" |
Shaft Dia. | 1/2" |
Blade Dia. | 30" |
Max. Depth | 14-1/4" |
Outside Dia. | 33" |
Fan Cord Length | 2 ft |
Depth | 14 1/4 in |
Description
High-Visibility Industrial Fan, Blade Dia. 30 in, Stationary, Non-Oscillating, 2 Speeds, Voltage 115V AC, 1 Phase, CFM High 9375, CFM Low 8712, Air Velocity @ 20 Ft. 615/330 fpm, Motor HP 1/2 hp, Motor RPM 1075/600, Operating Amps 3.7/3.12, Fan Mounting Location Pedestal, Fan Accessory Style High Visibility, Fan RPM 1075/750, Sound Level 77dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Drive Type Direct Drive, Outside Dia. 33 In., Height 33 in, Width 33 in, Max. Depth 14-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Limit Rollout, Manual Reset, Opens 160 (6UEC2)
- ILC Replacement For NORDIC PURE 14X14X12M1212 (14X14X_1/2_M12-12)
- AMERICAN LOUVER Eggcrate Grille, Surface Mnt, 12"x12", PK5 (AG-12X12-RSW-5PK)
- FOLLETT ICE Drive Chain 25/50/1 (PD502691)
- DAYTON Mobile Air Circulator 42" Non-Oscillating, 115VAC, 10,000/18,000 CFM (1YNW8)
- DAYTON Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 8800/9800 CFM (1VCF4)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (7DD01)
- DAYTON Standard-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 3055/4700 CFM (7DC97)
- DAYTON Light-Duty Industrial Fan 20" Oscillating, 120VAC, 5100/6200 CFM (13V402)
- DAYTON Mist Kit 20" (44ZE09)
- AIRMASTER FAN Fan 30 Wall Mount Fan 1/3 HP 8402 CFM (37145)
- Dayton Air Circulators