Shop All AC Farm Duty Motors
Dayton
High Torque Farm Duty Motor, Capacitor-Start, 3/4 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame
Mfr # 6K719
Zoro # G0453708
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- RPM Range 1,701-1,800
- Voltage 115/230V AC
- Frame 56Z
Product Information
- Brand Dayton
- MFR # 6K719
- Zoro # G0453708
- UPC # 190735366363
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Length Less Shaft | 10 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 12 5/16 in |
Description
High Torque Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 11.4/5.7 A, 56Z Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6003ZZ, 6000 Series Single Row Deep Groove Ball Bearing, 6003ZZ (6003ZZ)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 12" Length - 3/8" FJX x 3/8" FJX - 5100 psi (XCP5S-06,06FJX-06FJX,12 IN OAL)
- SKF Radial Ball Bearing, Sealed, 65mm Bore Dia (6213 2RS JEM)
- DAYTON Ind Link Double Strand Offset Pk5 (2YEF8)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 1/3 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (6K710)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (6K714)
- DAYTON Agricultural Fan Motor, Capacitor-Start/Run, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 56H Frame (3K993)
- DAYTON Auger Drive Motor, Split-Phase, 1/3 HP, 115/230V AC, 1,725 Nameplate RPM, 56YZ Frame (5K043)
- DAYTON Agricultural Fan Motor, Capacitor-Start/Run, 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (3K663)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM (6K740)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start, 1 HP, 115/230V AC, 1,725 Nameplate RPM (6K994)
- Dayton Definite Purpose Motors