Shop All AC Farm Duty Motors
Dayton
High Torque Farm Duty Motor, Capacitor-Start, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 56HZ Frame
Mfr # 6K727
Zoro # G0453699
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 1
- RPM Range 1,701-1,800
- Voltage 115/230V AC
Product Information
- Brand Dayton
- MFR # 6K727
- Zoro # G0453699
- UPC # 190735366387
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Shaft Length | 2 5/16 in |
Length Less Shaft | 10 15/16 in |
Shaft Dia. | 5/8 in |
Overall Length | 13 1/4 in |
Description
High Torque Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 14.0/7.0 A, 56H Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Battery Operated Vibrator, 6.60 A, 12VDC (1DYN7)
- DART CONTROLS DC Speed Control, 90/180VDC, 10A, NEMA 4/12 (530BC)
- HESSAIRE Hessaire 8.5 in. H X 8 in. W Black Steel Evaporative Cooler Motor (6092000)
- TB WOODS FHP Sheave, 2AK32-QT (2AK32)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 2 HP, 115/230V AC, 1,750 Nameplate RPM (6K887)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 3 HP, 230V AC, 1,760 Nameplate RPM (6K881)
- DAYTON Agricultural Fan Motor, 3-Phase, 1 HP, 460V AC, 850 Nameplate RPM, 56CZ Frame (1YAZ2BG)
- DAYTON Auger Drive Motor, Capacitor-Start, 3/4 HP, 115/230V AC, 1,725 Nameplate RPM, 56YZ Frame (5K046)
- DAYTON Agricultural Fan Motor, Capacitor-Start/Run, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 56H Frame (4K124)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 3 HP, 230/460V AC, 1,765 Nameplate RPM, 182T Frame (35Z919)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 2 HP, 230/460V AC, 1,750 Nameplate RPM, 143-5T/56HZ Frame (35Z918)
- Dayton AC Farm Duty Motors