Shop All Chains
Dayton
High Test Chain, HDG, 200 ft. L, 5400 lb
Mfr # 34RZ58
Zoro # G2204581
original price:
$798.57
26% off
new price: $589.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$589.99
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 5,400 lb
- Grade 43
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 200 ft |
Overall Length | 200 ft |
Link Inside Length | 1 3/8 in |
Link Inside Width | 1/2 in |
Description
Straight Chain, Chain Type High Test Chain, Material Alloy Steel, Lifting Capability Not for Lifting, Working Load Limit 5,400 lb, Chain Grade 43, Trade Size 3/8 in, Link Inside Length 1 3/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 200 ft, Links per Foot 9, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC-3.25" Semi Steel Cast Iron Wheel Only w/Roller Bearing-1/2"Bore-700 lbs Cpty (SCC-SSR3420)
- GENIE Invertible Fork Material Lift, Load Cap. 400 lb. (GL-8 STD)
- ZIPWALL Zipwall HD Self-Adhesive Zipper, PK2 (HDAZ2)
- DAYTON Winch Cable, GS, 1/4 In. x 25 ft. (1DLJ9)
- DAYTON High Test Chain, 3/8 in., 63 ft. L, 5400 lb (34RZ57)
- DAYTON Chain, Grade 43, 3/8 Size, 20 ft., 5400 lb. (1DJR5)
- DAYTON Chain, Grade 43, 3/8 Size, 60 ft., 5400 lb. (1DJR6)
- DAYTON Chain, 1/0 Size, 10 ft., 465 lb. (1DKC2)
- DAYTON Air Chain Hoist, 500 lb.Cap., 10 ft. Lift (29XL85)
- DAYTON Container, Chain, for 7E990 and 7E992 (JLC927-3)
- CAMPBELL CHAIN & FITTINGS #12 Single Steel Jack Chain, Zinc Plated, 200' per Reel (AW0801227N)
- Dayton Chains, Ropes & Cables