Shop All Chains
Dayton
High Test Chain, HDG, 20 ft. L, 3900 lb
Mfr # 34RZ44
Zoro # G0047148
original price:
$62.08
58% off
new price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5/16 in
- Chain Link Style Straight
- Working Load Limit 3,900 lb
- Grade 43
Product Information
Dimensions
Trade Size | 5/16 in |
Length | 20 ft |
Link Inside Width | 1/2 in |
Overall Length | 20 ft |
Link Inside Length | 1 1/4 in |
Description
Straight Chain, Chain Type High Test Chain, Material Alloy Steel, Lifting Capability Not for Lifting, Working Load Limit 3,900 lb, Chain Grade 43, Trade Size 5/16 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 20 ft, Links per Foot 9, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 4" Wheel Dia, 350 lb., Rigid (406P69)
- CRAMER Step Stool, 350 lb Cap, 15-5/8"x15-5/8"x14", Gray (CRA100182)
- GKS-PERFEKT Black Roller, 3 5/16 x3 5/16 (4-10015)
- COTTERMAN Safety Gate, Unpainted, Galvanized, Steel (SG1626C51P1)
- DAYTON High Test Chain, 5/16 in, 90 ft. L, 3900 lb (34RZ49)
- DAYTON Chain, 1/0 Size, 10 ft., 415 lb. (1DKG8)
- DAYTON Chain, 5/0 Size, 50 ft., 880 lb. (1DKF8)
- DAYTON Chain, 1/0 Size, 10 ft., 465 lb. (1DKC2)
- DAYTON Chain, Grade 80, 3/8 Size, 20 ft., 7100 lb., Standards: NACM (5WRR2)
- DAYTON Chain, 2/0 Size, 50 ft., 495 lb. (1DKH2)
- CAMPBELL CHAIN & FITTINGS #1 Straight Link Coil Chain, Zinc Plated, 100' per Carton (T0330124)
- Dayton Chains, Ropes & Cables