Shop All Portable Utility Fans
Dayton
High Temperature Industrial Fan, Phase 1
Mfr # 216NT2
Zoro # G8625064
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor HP 1/2 hp
- Motor Enclosure Totally Enclosed Air Over
- Air Flow 7,100 cfm
- Oscillation Non-Oscillating
- Phase 1
Product Information
- Brand Dayton
- MFR # 216NT2
- Zoro # G8625064
- UPC # 190735335727
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Height | 27 in |
Blade Diameter | 24 in |
Width | 27 in |
Shaft Dia. | 1/2 in |
Depth | 13 3/4 in |
Details
Motor HP | 1/2 hp |
Item | High-Temperature Industrial Fan |
Motor Enclosure | Totally Enclosed Air Over |
Air Flow | 7,100 cfm |
Oscillation | Non-Oscillating |
Phase | 1 |
Fan Mounting Location | Ceiling, Post, Wall |
Voltage | 115/230V AC |
Max. Ambient Temp. | 140 Degrees F |
Hz | 60 Hz |
Number of Speeds | 1 |
Watts | 520 |
Description
High-Temperature Industrial Fan, Non-Oscillating, Voltage 115/230V AC, 1 Phase, Air Velocity @ 20 Ft. 570 fpm, Motor HP 1/2 hp, Fan Mounting Location Ceiling, Post, Wall, Sound Level 74dBA, Max. Ambient Temp. 140 Degrees F, Hz 60 Hz, Watts 520, Height 27 in, Width 27 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT ICE Compressor L400 (PI502731)
- HONEYWELL HOME AQUASTAT, SPDT SWITCH, 100-240F, ADJ DIFF 5 (L6008A1192)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 50 Degrees to 200 Degrees F (A19ABB-2C)
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F872)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NT9)
- DAYTON High Temperature Industrial Fan, Phase 1 (216NR8)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NU2)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NV2)
- DAYTON Standard Duty Industrial Fan, Phase 3 (216NU6)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NU4)
- BLACK & DECKER Stand Fan with Remote, 16 Inches, White (BFSR16W)
- Dayton Portable Utility Fans