Shop All Manifold Gauge Set Accessories
Dayton
High Side Hose, 72 In, Red
Mfr # 4PDG6
Zoro # G2044472
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Application Provides Sealed Connection Between Manifold Gauge Set and System
- Color Red
- Angle 30 Degrees
- Working Pressure 800 psi
Product Information
- Brand Dayton
- MFR # 4PDG6
- Zoro # G2044472
- UPC # 190735331651
- Country of Origin China
- Category Manifold Gauge Set Accessories
Dimensions
Length | 72 in |
Connection Size | 1/4 in Female |
Details
Item | High Side Hose |
Application | Provides Sealed Connection Between Manifold Gauge Set and System |
Color | Red |
Angle | 30 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 1 |
Burst Pressure | 4,000 psi |
For Use With | Refrigerant Manifold Gauge Sets |
Features | Auto Shut-Off Connections |
Description
High Side Hose, Connection Size 1/4 in Female, 30 Degrees Angle, Number of Hoses 1, Length 72 in, Color Red, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets, Features Auto Shut-Off Connections
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Condensate Drain Pan, 7.21A, 15 qt., 13in W (CP821)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 30 Plates -Single Circuit Evaporator 180k BTH (ACH220EQ-30AM-F)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7A560)
- BROWNING Belt 63" Browning Belt (AX61)
- DAYTON Gauge Boot, 2-3/4 In Dia, PR (4PDJ6)
- DAYTON Gauge, 2-3/4 In Dia, High Side, Red, 500 psi (4PDK1)
- DAYTON Manifold Hose Set, 72 In, Red, Yellow, Blue (4PDG4)
- DAYTON Gauge Boot, 3-1/8 In Dia, PR (4PDJ7)
- DAYTON Gauge, 2-3/4 In Dia, Low Side, Blue, 350 psi (4PDK4)
- DAYTON Gauge, 2-3/4 In Dia, Low Side, Blue, 600 psi (4PDK6)
- TRANSTAR Transtar 7311 Euro 2.1 Classic Clearcoat - 5 Liter (TRE-7311)
- Dayton Manifold Gauge Set Accessories