Shop All Radial Blade Blowers
Dayton
High Pressure Blower, 3/4 HP, 3 Phase
Mfr # 48LX13
Zoro # G4151001
product price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 8 15/16 in
- Voltage 208-230/460
- Motor HP 3/4 hp
- Phase 3
Product Information
- Brand Dayton
- MFR # 48LX13
- Zoro # G4151001
- UPC # 00194484299422
- Country of Origin United States
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 8 15/16 in |
Dimension C (In.) | 3 1/2 in |
Dimension R (In.) | 7 1/2 in |
Inlet Dia. (In.) | 5 in |
Width (In.) | 13 5/8 in |
Dimension T (In.) | 16 in |
Dimension L (In.) | 6 3/4 in |
Dimension A (In.) | 12 1/8 in |
Dimension S (In.) | 5 1/2 in |
Shaft Dia. (In.) | 5/8 in |
Dimension J (In.) | 5 3/4 in |
Dimension B (In.) | 8 in |
Dimension F (In.) | 7 in |
Dimension K (In.) | 6 7/8 in |
Dimension H (In.) | 6 3/8 in |
Discharge Height (In.) | 3 1/2 in |
Height (In.) | 15 3/4 in |
Depth (In.) | 12 3/4 in |
Dimension X (In.) | 9 7/8 in |
Dimension P (In.) | 5 in |
Dimension E (In.) | 5 5/8 in |
Discharge Width (In.) | 3 1/2 in |
Wheel Width (In.) | 2 3/4 in |
Dimension D (In.) | 3 1/2 in |
Dimension G (In.) | 1/2 in |
Wheel Bore Diameter | 5/8 in |
Wheel Diameter | 8 7/8 in |
Overall Width | 13 5/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Width | 3 1/2 in |
Shaft Diameter | 5/8 in |
Inlet Diameter | 5 in |
Wheel Width | 2 13/16 in |
Outlet Height | 3 1/2 in |
Overall Height | 15 3/4 in |
Housing Depth | 12 3/4 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 8 7/8 in, Airflow @ 0.250 in SP 475 cfm, Airflow @ 0.500 in SP 465 cfm, Airflow @ 1.000 in SP 445 cfm, Airflow @ 1.500 in SP 423 cfm, Airflow @ 2.000 in SP 399 cfm, Airflow @ 3.000 in SP 346 cfm, Airflow @ 4.000 in SP 282 cfm, Airflow @ 5.000 in SP 195 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE Ventilation/Defrost Fan, 24V, 2-Speed (4203-24V)
- DAYTON Utility Exhaust Blower, 3HP, 2800 cfm (BI-12RMAW)
- DAYTON Axial Fan, Square, 12V DC, - Phase, 138 cfm, 4 11/16 in W. (6KD70)
- DRI-EAZ Replacement Filter, For MFR No F504/F505 (F519)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP3)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT79)
- DAYTON Blower, 13 1/2 In (4C330)
- DAYTON High Pressure Blower, 3 HP, 3 Phase (48LX16)
- DAYTON Blower, 13 1/2 In (4C121)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT83)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP2)
- Dayton Radial Blade Blowers