Shop All Radial Blade Blowers
Dayton
High Pressure Blower, 1-1/2 HP, 1 Phase
Mfr # 48LX14
Zoro # G4150995
Free Shipping & Returns
$906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 10 9/16 in
- Voltage 115/230
- Motor HP 1 1/2 hp
- CFM @ 0.500-In. SP 772
Product Information
- Brand Dayton
- MFR # 48LX14
- Zoro # G4150995
- UPC # 00194484299439
- Country of Origin United States
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 10 9/16 in |
Dimension E (In.) | 6 7/8 in |
Shaft Dia. (In.) | 5/8 in |
Dimension G (In.) | 3/4 in |
Dimension X (In.) | 11 3/4 in |
Inlet Dia. (In.) | 6 in |
Dimension B (In.) | 9 in |
Dimension H (In.) | 7 1/4 in |
Dimension D (In.) | 3 1/2 in |
Depth (In.) | 14 in |
Discharge Width (In.) | 3 1/2 in |
Discharge Height (In.) | 4 in |
Dimension R (In.) | 8 5/8 in |
Dimension P (In.) | 6 in |
Dimension S (In.) | 8 1/4 in |
Dimension C (In.) | 4 in |
Dimension L (In.) | 7 5/8 in |
Dimension F (In.) | 7 1/2 in |
Dimension T (In.) | 16 in |
Dimension K (In.) | 8 in |
Dimension J (In.) | 6 1/2 in |
Width (In.) | 14 1/2 in |
Height (In.) | 19 in |
Dimension A (In.) | 14 3/4 in |
Wheel Width (In.) | 3 in |
Inlet Diameter | 6 in |
Outlet Width | 3 1/2 in |
Wheel Diameter | 10 1/2 in |
Wheel Width | 3 in |
Shaft Diameter | 5/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Depth | 14 in |
Outlet Height | 4 in |
Overall Width | 14 1/2 in |
Overall Height | 19 in |
Wheel Bore Diameter | 5/8 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 10 1/2 in, Airflow @ 0.250 in SP 786 cfm, Airflow @ 0.500 in SP 772 cfm, Airflow @ 1.000 in SP 746 cfm, Airflow @ 1.500 in SP 719 cfm, Airflow @ 2.000 in SP 692 cfm, Airflow @ 3.000 in SP 635 cfm, Airflow @ 4.000 in SP 575 cfm, Airflow @ 5.000 in SP 508 cfm, Airflow @ 6.000 in SP 431 cfm, Airflow @ 7.000 in SP 329 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Residential Baseboard Heater, 3Ft. (2513W)
- RECTORSEAL Refrigerant Leak Repair Sealant (45302)
- EXTRACT-ALL Fume Extractor, Dual Arm, 800 cfm (SP-800-DA)
- SUPCO Hot Surface Igniter, LP/NG, 120V AC, 8 in L., Silicon Carbide (IG418)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP4)
- DAYTON High Pressure Blower, 9 in. Wheel Dia. (48LX12)
- DAYTON Blower, 115 V, 11 In (7C554)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT92)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT81)
- DAYTON D/D Blower w/ Motor, 115/208-230 V (7AT96)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL8)
- Dayton Radial Blade Blowers