Shop All Intake Louvers
Dayton
HIGH PERFORMANCE ADJUSTABLE LOUVER
Mfr # 805TV7
Zoro # G510070248
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Adjustable Blade
- Includes Birdscreen
- Beginning Point of Water Penetration 1,217 fpm
- Frame Depth 4 in
- Outside Width 29 1/2 in
Product Information
- Brand Dayton
- MFR # 805TV7
- Zoro # G510070248
- Country of Origin United States
- Category Intake Louvers
Dimensions
Frame Depth | 4 in |
Outside Width | 29 1/2 in |
Inside Width | 30 in |
Flange Width | 1 1/2 in |
Maximum Outside Width | 29 1/2 in |
Inside Height | 30 in |
Outside Height | 29 1/2 in |
Rough Opening Height | 30 in |
Minimum Outside Width | 29 1/2 in |
Rough Opening Width | 30 in |
Description
Adjustable Louver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAC 12in Ceiling Fan Extension Downrod (DR12)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 120V AC (SALPHA15120G)
- AIR HANDLER 8-7/8x33-5/8x1 Synthetic Pleated Air Filter, MERV 7 (21C057)
- POWERMATIC Air Filtration System, 547 to 1196 cfm (1791330)
- DAYTON Intake Louver, Fixed, Drainable, 60H x 36W (20UA57)
- DAYTON Louver, Intake, 18-30 In, Aluminum (4F953)
- DAYTON Louver, Intake, 24-36 In, Galvanized Steel (3C976)
- DAYTON Louver Damper, Adjustable, 48H x 60W (20UC38)
- DAYTON Louver Damper, Adjustable, 24H x 36W (20UA25)
- DAYTON Combination Louver Damper, 24x36 (45C680)
- DAYTON Intake Louver, Fixed, Galvannealed Steel (53DR09)
- Dayton Louvers