Shop All Intake Louvers
Dayton
HIGH PERFORMANCE ADJUSTABLE LOUVER
Mfr # 805TU8
Zoro # G910070169
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Adjustable Blade
- Frame Type Flanged
- Rough Opening Width 24 in
- Outside Height 23 1/2 in
- Rough Opening Height 24 in
Product Information
- Brand Dayton
- MFR # 805TU8
- Zoro # G910070169
- Country of Origin United States
- Category Intake Louvers
Dimensions
Rough Opening Width | 24 in |
Outside Height | 23 1/2 in |
Rough Opening Height | 24 in |
Inside Width | 24 in |
Maximum Outside Width | 23 1/2 in |
Minimum Outside Width | 23 1/2 in |
Flange Width | 1 1/2 in |
Inside Height | 24 in |
Outside Width | 23 1/2 in |
Frame Depth | 4 in |
Description
Adjustable Louver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ8)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, White, Mounting Style: Horizontal, No Thermometer, No Windows (T-4000-3139)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, 30 Degrees to 110 Degrees F, SPDT, 24 to 600VAC (1UHH3)
- POWERS CONTROLS Linear Pneumatic Actuator, Pivot (331-4811)
- DAYTON Louver, Adj w/ 40 to 52 In, Aluminum (2FTX2)
- DAYTON Louver, Wall Opening 48x36In, Galvannealed (4FZH1)
- DAYTON Intake Louver, Fixed, Drainable, 42H x 36W (20UA55)
- DAYTON Drainable Louver, Fixed, 47-1/2 H, Alum (5NKK0)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 30W (20UA11)
- DAYTON Louver Damper, Adjustable, 18H x 36W (20UC07)
- DAYTON Intake Louver, Fixed, Drainable, 18H x 36W (20UA53)
- Dayton Louvers