Shop All Air Cleaner Filters
Dayton
High Capacity Pleated Filter, 24x24x2
Mfr # 2HNT5
Zoro # G3163203
original price:
$61.57
15% off
new price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Filter Size 24 x 24 x 2
- MERV 8
- Nominal Height 24 in
- Nominal Width 2 in
- Nominal Depth 24 in
Product Information
- Brand Dayton
- MFR # 2HNT5
- Zoro # G3163203
- UPC # 190735220351
- Country of Origin Taiwan, Province of China
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 24 x 24 x 2 |
Nominal Height | 24 in |
Nominal Width | 2 in |
Nominal Depth | 24 in |
Overall Width | 23.4 in |
Overall Depth | 23.4 in |
Overall Height | 1.8 in |
Details
MERV | 8 |
For Use With | 2HNT2, 2HNT3 |
Item | High Capacity Pleated Filter |
Frame Included | Yes |
Standards | UL 900 Classified |
Media Area | 3.1 sq ft |
Filter Efficiency | 35 % |
Compatible Manufacturer Model Number | 2HNT2, 2HNT3 |
Includes Frame | Yes |
Filter Type | Reusable Pleated Filter |
Performance Rating | MERV 8 |
Compatible Extractor Manufacturer Part Number | 2HNT2, 2HNT3 |
Filter Media | Nonwoven Cotton and Synthetic Fibers |
Filter MERV Rating | 8 |
Filter Area | 10 sq ft |
Filter Micron Rating | 2 micron |
Description
High Capacity Pleated Filter, Filter Type Reusable Pleated Filter, Filter MERV Rating 8, Compatible Extractor Manufacturer Part Number 2HNT2, 2HNT3, Filter Area 10 sq ft, Filter Efficiency 35 Percent, Filter Media Nonwoven Cotton and Synthetic Fibers, Filter Micron Rating 2 micron, Overall Depth 23.4 in, Overall Height 1.8 in, Overall Width 23.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER Industrial Misting Fan 18" Non-Oscillating, 115VAC, 1400/1800/2200 CFM (PVM18)
- HONEYWELL Uv2400U1000 24V Uv Air Purifier (UV2400U100)
- HONEYWELL Fv183 3/4" Npt. Goldtoptm Air (FV183)
- NVENT HOFFMAN Cooling Fan w/ Fltr, Cmpst Air, Grd Grlle, Hz: 50/60 (TFP41)
- DAYTON Replacement Filter, PreFilter, HEPA, Carbon (2HPD2)
- DAYTON Replacement Prefilter, For G1208681, G3297585, G2484142 (2HNP7)
- DAYTON Replacement Filter, PreFilter, 2HPB8, 2HPB9 (2HPC1)
- DAYTON Replacement Filter, TiO2 & Carbon, 2HPE1 (2HPE3)
- DAYTON HEPA Filter (2HNU2)
- DAYTON HEPA & Carbon Filter, For G2718317 (2HPB5)
- ILC Replacement For Austin Air B400A1ß Filter 2-Pack, 2PK (B400A1?)
- Dayton Air Cleaner Filters