Shop All Plug-In Relays
Dayton
Hermetically Sealed Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT
Mfr # 1EHA2
Zoro # G2989147
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 12A @ 240V
- DC Contact Rating - Relay 12A @ 28V
- Base Type - Plug In Relay Octal
- Number of Pins - Relay 11
- Contact Form - Relay 3PDT
Product Information
- Brand Dayton
- MFR # 1EHA2
- Zoro # G2989147
- UPC # 190735138991
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 2.1 in |
Body Width - Relay | 1.44 in |
Body Depth - Relay | 1.61 in |
Overall Height - Relay | 2.6 in |
Body Height | 2.1 in |
Body Depth | 1.61 in |
Overall Depth | 2.6 in |
Body Width | 1.44 in |
Description
Hermetically Sealed Relay, Base Shape Octal, Coil Voltage 240V AC, Contact Form 3PDT, Current Rating 12 A, Number of Pins 11, Status Indicator No Indicator, Contact Rating (AC) 12 A @ 240V, Contact Rating (DC) 12 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.61 in, Body Height 2.1 in, Body Width 1.44 in, Contact Material Silver Alloy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY6 Series 4A, 2 Pole, 400V AC, C Curve (5SY62047)
- REIKU Spring Holder, 2.750 in., Black, Polyamide (PAFHB-70)
- RACO Cord Connector, 2-3/64" L, 3/4" Conduit (4803-2)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 1P, 1P Primary (16220-1)
- DAYTON Hermetically Sealed Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (1EGZ9)
- DAYTON Hermetically Sealed Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (1EHA4)
- DAYTON Hermetically Sealed Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (1EHU3)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (5YP80)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (1EHD6)
- DAYTON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (5YP78)
- SCHNEIDER ELECTRIC Plug-In Relay, 250V, 6A, Rxm + Led, 120V AC Coil Volts, 4 C/O (RXM4AB3F7)
- Dayton Electrical Relays