Dayton

Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side


product price: $205.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Basic Actuator Style - Limit Switch Rotary
  • Actuator Style - Limit Switch No Lever, Rotary
  • Contact Form- Switches SPDT
  • Actuator Location - Limit Switch Side
  • AC Contact Rating - Limit Switch 10A @ 600V
See all product information

Product Information

Dimensions

Height 4.04"
Body Width - Limit Switch 1.65 in
Body Height - Limit Switch 3.35 in
Depth 2.52"
Width 1.65"
Body Depth - Limit Switch 1.74 in
Body Width 1.65 in
Body Height 3.35 in
Mounting Hole Diameter 0.2 in
Body Depth 1.74 in

Details

Item Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch Rotary
Actuator Style - Limit Switch No Lever, Rotary
Contact Form- Switches SPDT
Actuator Location - Limit Switch Side
AC Contact Rating - Limit Switch 10A @ 600V
DC Contact Rating - Limit Switch 10A @ 600V
Body Style - Limit Switch Standard
Mounting - Limit Switch Surface
Wiring Entry 1/2 in NPT
Actuator Location Side
Standards CE, CSA, UL
Boot Sealed Actuator - Limit Switch No
AC Contact Rating 10A @ 600V
Body Style (Limit Switch) Standard
IP Rating 67
Number of Poles 1
Mounting Hole Pattern - Limit Switch 2 Hole Diagonal
Actuator Style Rotary Head, Low Travel
Travel Maximum Pre-Travel N/A, Minimum Over-Travel N/A
Amps 10
Limit Switch Style Heavy Duty Limit Switch
Contact Form SPDT
Electrical Connection Screw Terminals
Series Dayton
Movement CCW, CW
NEMA Rating 13, 3, 4, 4X, 6P
Voltage Rating 600VAC/DC
Basic Actuator Style (Limit Switch) Rotary
DC Contact Rating 10A @ 600V
Mounting Hole - Limit Switch (2) 0.20 in dia
Operating Temp. Range -20 Degrees to 185 Degrees F
Actuator Style (Limit Switch) Rotary, No Lever
Contact Form - Limit Switch SPDT
Operating Force 56.66 in-oz
Boot Sealed Actuator (Limit Switch) No
Actuator Location (Limit Switch) Side
Stem Thread - Limit Switch No Stem
Mounting Hole Spacing - Limit Switch 1.46 in x 1.16 in
Operating Temperature - Minimum -20 Degrees F
Boot Sealed Actuator No Boot Included
Mounting Style Surface
Action A
Operating Torque - Maximum 3.54 in-lb
Includes Actuator No Actuator Included
Mounting Hole Horizontal Center to Center Distance 29 mm
NEMA Enclosure Rating 13, 3, 4, 4X, 6P
Mounting Hole Vertical Center to Center Distance 37 mm
Number of Mounting Holes 2
Directional Movement CCW/CW
Operating Temperature - Maximum 185 Degrees F

Description

Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches SPDT, Body Height - Limit Switch 3.35 in, Body Width - Limit Switch 1.65 in, Body Depth - Limit Switch 1.74 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 13, 3, 4, 4X, 6P, Mounting - Limit Switch Surface

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.