Shop All Limit Switches
Dayton
Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side
Mfr # 12T896
Zoro # G3892086
product price: $94.09
/ea
Free Shipping & Returns
$94.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch No Lever, Rotary
- Contact Form- Switches SPDT
- Actuator Location - Limit Switch Side
- AC Contact Rating - Limit Switch 10A @ 600V
Product Information
- Brand Dayton
- MFR # 12T896
- Zoro # G3892086
- UPC # 190735116302
- Country of Origin China
- Category Limit Switches
Dimensions
Width | 1.65" |
Body Depth - Limit Switch | 1.74 in |
Body Width - Limit Switch | 1.65 in |
Depth | 2.52" |
Height | 4.04" |
Body Height - Limit Switch | 3.35 in |
Body Depth | 1.74 in |
Body Height | 3.35 in |
Mounting Hole Diameter | 0.2 in |
Body Width | 1.65 in |
Description
Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches SPDT, Body Height - Limit Switch 3.35 in, Body Width - Limit Switch 1.65 in, Body Depth - Limit Switch 1.74 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 13, 3, 4, 4X, 6P, Mounting - Limit Switch Surface
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V / 24V 30 Amp PWM Solar Charge Controller For Caravans (MAX3532458)
- MERSEN IEC NH Fuse Link, Y21 Series, 80A, 500V AC, Square (Y216543)
- WIREMOLD Conn Conduit Nm Wht (NMW17)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm 2In C (9007CA5)
- DAYTON Limit Switch, Cat Whisker, Wobble Stick, SPDT, 10A @ 300V AC, Actuator Location: Top (12T938)
- DAYTON Limit Switch, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (12T910)
- DAYTON Limit Switch, Roller Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T937)
- DAYTON Limit Switch, Plunger, Roller Lever, SPDT, 15A @ 480V AC, Actuator Location: Top (12T928)
- DAYTON Limit Switch, Roller Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T959)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T946)
- HONEYWELL Module Limit Switch (2D66)
- Dayton Switches