Shop All Limit Switches
Dayton
Heavy Duty Limit Switch, Maintained, SPDT, 10A @ 600V AC, Actuator Location: Side
Mfr # 12T837
Zoro # G4029356
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Maintained
- Contact Form- Switches SPDT
- Actuator Location - Limit Switch Side
- AC Contact Rating - Limit Switch 10A @ 600V
Product Information
- Brand Dayton
- MFR # 12T837
- Zoro # G4029356
- UPC # 190735115725
- Country of Origin China
- Category Limit Switches
Dimensions
Depth | 2.52" |
Body Depth - Limit Switch | 1.74 in |
Height | 3.14" |
Body Height - Limit Switch | 2.46 in |
Width | 1.65" |
Body Width - Limit Switch | 1.65 in |
Body Depth | 1.74 in |
Mounting Hole Diameter | 0.2 in |
Body Width | 1.65 in |
Body Height | 2.46 in |
Description
Limit Switch, Actuator Style - Limit Switch Maintained, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches SPDT, Body Height - Limit Switch 2.46 in, Body Width - Limit Switch 1.65 in, Body Depth - Limit Switch 1.74 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 13, 3, 4, 4X, 6P, Mounting - Limit Switch Surface, Electrical Connection Screw Terminals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (8300STW)
- TECHFLEX Sleeving, 4.500 In., 10 ft., Black (DWN4.50BK10)
- ABB Noninsulated Connector, 1-1/4 In., Steel (5255)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2568SW0006)
- DAYTON Limit Switch, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (12T910)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T957)
- DAYTON Limit Switch, Wobble Stick, SPDT, 15A @ 480V AC, Actuator Location: Top (12T924)
- DAYTON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (12T896)
- DAYTON Limit Switch, Plunger, Roller Lever, SPDT, 15A @ 480V AC, Actuator Location: Top (12T909)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T944)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSH1A)
- Dayton Limit Switches & Accessories