Shop All Belt Driven Exhaust Fans
Dayton
Heavy Duty Fan, 8115 cfm, 208-230/460V
Mfr # 7M886
Zoro # G1304992
product price: $1,826.99
/ea
Free Shipping & Returns
$1,826.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 24 in
- Exhaust/Supply Fan Motor HP 1 hp
- Drive Package With Motor Included Yes
- Bearing Size 3/4 in
- CFM @ 0.750-In. SP 1,686 cfm
Product Information
- Brand Dayton
- MFR # 7M886
- Zoro # G1304992
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 24 in |
Bearing Size | 3/4 in |
Dimension E | 13 5/8 in |
Dimension A | 28 in |
Dimension B | 18 in |
Dimension F | 24 3/8 in |
Flange Depth | 1 1/4 in |
Shaft Dia. | 3/4 in |
Venturi Clearance Dia. | 24 3/8 in |
Height | 28 in |
Width (In.) | 28 in |
Dimension D | 1 1/4 in |
Max. Depth | 18 in |
Venturi Depth | 4 1/2 in |
Flange Width | 28 in |
Dimension C | 4 3/8 in |
Venturi Diameter | 24 1/2 in |
For Cut-Out Width | 26 1/2 in |
Blade Diameter | 24 in |
For Cut-Out Height | 26 1/2 in |
Overall Width | 28 in |
Overall Depth | 18 in |
Overall Height | 28 in |
For Cut-Out Length | 26 1/2 in |
Shaft Diameter | 3/4 in |
Manufacturer Warranty Length | 1 yr |
Width | 28" |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 24 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 8,115 cfm, For Cut-Out Height 26 1/2 in, For Cut-Out Width 26 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 8,115 cfm, Maximum Noise Level 24 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Heating Element Assembly (131553900)
- SCHNEIDER ELECTRIC Temperature Control, 35 deg. to 59 deg. F (TA-3441)
- MODERN FORMS 72in Ceiling Fan Extension Downrod in Matte Black (XF-72)
- HONEYWELL Th1110Dh1003 24V/Millivolt (TH1110DH10)
- DAYTON Std Duty Fan, 18,408 cfm, 208-230/460V (7AD44)
- DAYTON Med Duty Fan, 12,492 cfm, 115/208-230V (7M7Z2)
- DAYTON Exhaust Fan, 36 In, D/D (44YU07)
- DAYTON Std Duty Fan, 20,998 cfm, 208-230/460V (7CF27)
- DAYTON Med Duty Fan, 52,442 cfm, 208-230/460V (7M875)
- DAYTON Heavy Duty Fan, 26,979 cfm, 208-230/460V (7M8C6)
- MULTIFAN Exhaust Fan, 14 In, 120V (V4E35K4M71100)
- Dayton Belt Driven Exhaust Fans