Shop All Belt Driven Exhaust Fans
Dayton
Heavy Duty Fan, 50,124 cfm, 208-230/460V
Mfr # 7M8G4
Zoro # G0417794
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$5,514.99
Free 30-Day Returns
Key Features
- Blade Dia. 54 in
- Exhaust/Supply Fan Motor HP 10 hp
- Drive Package With Motor Included Yes
- Number of Blades 6
- Dimension A 60 in
Product Information
- Brand Dayton
- MFR # 7M8G4
- Zoro # G0417794
- UPC # 00190735131374
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 54 in |
Dimension A | 60 in |
Height | 60 in |
Flange Width | 60 in |
Shaft Dia. | 1 1/2 in |
Bearing Size | 1 1/2 in |
Dimension E | 27 in |
Width (In.) | 60 in |
Dimension B | 33 1/2 in |
Dimension F | 55 in |
Dimension C | 6 1/2 in |
Max. Depth | 33 1/2 in |
Venturi Clearance Dia. | 55 in |
Venturi Depth | 6 1/2 in |
Flange Depth | 2 in |
Dimension D | 2 in |
Overall Height | 60 in |
For Cut-Out Height | 56 1/2 in |
Overall Width | 60 in |
Blade Diameter | 54 in |
Overall Depth | 33 1/2 in |
Manufacturer Warranty Length | 1 yr |
Venturi Diameter | 55 in |
For Cut-Out Length | 56 1/2 in |
For Cut-Out Width | 56 1/2 in |
Shaft Diameter | 1 1/2 in |
Width | 60" |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 54 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 50,124 cfm, For Cut-Out Height 56 1/2 in, For Cut-Out Width 56 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 50,124 cfm, Maximum Noise Level 59 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Valve, Natural Gas (700-507)
- AAON INLET ASSY ACME 270 PLENUM FAN (P81520)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A699)
- TARCO 36X144 #15 Asphalt Felt (STD15)
- DAYTON Std Duty Fan, 14,712 cfm, 115/208-230V (7CF17)
- DAYTON Exhaust Fan, 42 In, Less Drive Package (1AHA4)
- DAYTON Std Duty Fan, 24,981 cfm, 115/208-230V (7CF40)
- DAYTON Std Duty Fan, 18,408 cfm, 208-230/460V (7AD44)
- DAYTON Exhaust Fan, 48In, Slantwall, Belt Drive (44YU14)
- DAYTON Exhaust Fan, 36 In, Less Drive Package (1AHA3)
- DAYTON Exhaust Fan, 54 In, Less Drive Package (1AHB4)
- Dayton Belt Driven Exhaust Fans