Shop All Belt Driven Exhaust Fans
Dayton
Heavy Duty Fan, 18,024 cfm, 115/208-230V
Mfr # 7AR63
Zoro # G3395804
product price: $2,302.99
/ea
Free Shipping & Returns
$2,302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 42 in
- Exhaust/Supply Fan Motor HP 1 hp
- Drive Package With Motor Included Yes
- Motorized Wall Galv. Shutter Stock No. 3C730
- Dimension E 20 3/8 in
Product Information
- Brand Dayton
- MFR # 7AR63
- Zoro # G3395804
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 42 in |
Dimension E | 20 3/8 in |
Dimension D | 2 in |
Venturi Depth | 6 in |
Bearing Size | 1 1/2 in |
Shaft Dia. | 1 1/2 in |
Flange Depth | 2 in |
Dimension A | 46 in |
Height | 46 in |
Dimension F | 42 1/2 in |
Flange Width | 46 in |
Width (In.) | 46 in |
Dimension C | 6 in |
Dimension B | 26 3/8 in |
Max. Depth | 26 3/8 in |
Venturi Clearance Dia. | 42 1/2 in |
Blade Diameter | 42 in |
For Cut-Out Length | 44 1/2 in |
Overall Depth | 26 3/8 in |
Shaft Diameter | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 46 in |
For Cut-Out Height | 44 1/2 in |
For Cut-Out Width | 44 1/2 in |
Venturi Diameter | 42 1/2 in |
Overall Width | 46 in |
Width | 46" |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 18,024 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 18,024 cfm, Maximum Noise Level 17.8 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRACOOL Portable Evaporative Cooler 700 cfm, 350 sq. ft., 6.0 gal, 1/3 HP (CP70)
- BLACK & DECKER 4500 Sq. Ft. Dehumidifier for Large Spaces and Basements (BD50MWSA)
- WHITE-RODGERS 50C51-707 Two-Stage Hsi (50C51-707)
- TAMARACK Tamarack TTi-HV1600r50 R50 Insulated Whole House Fan - 2 Speed (TTi-HV1600r50)
- DAYTON Std Duty Fan, 18,408 cfm, 115/208-230V (7CF22)
- DAYTON Heavy Duty Fan, 40,778 cfm, 208-230/460V (7AR78)
- DAYTON Std Duty Fan, 16,646 cfm, 208-230/460V (7CF21)
- DAYTON Med Duty Fan, 9829 cfm, 115/208-230V (7M7X4)
- DAYTON Exhaust Fan, 24 In, Less Drive Package (1AHA1)
- DAYTON Heavy Duty Fan, 11,901 cfm, 115/208-230V (7M897)
- DAYTON Heavy Duty Fan, 8115 cfm, 208-230/460V (7M886)
- Dayton Belt Driven Exhaust Fans