Shop All Chemical-Resistant Pumps
Dayton
Haz Location Cent Pump, 3 HP
Mfr # 5WXV0
Zoro # G3173301
product price: $3,625.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,625.99
Free 30-Day Returns
Key Features
- HP 3 hp
- Housing Material 316 Stainless Steel
- Phase Three
- Inlet (In.) 2 NPT
- Voltage 208-230/460
Product Information
- Brand Dayton
- MFR # 5WXV0
- Zoro # G3173301
- UPC # 190735355022
- Country of Origin China
- Category Chemical-Resistant Pumps
Dimensions
Height | 11 5/8 in |
Max. Dia. Solids | 1/8 |
Width | 15 1/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 17.75 in |
Overall Width | 15.13 in |
Overall Height | 11.63 in |
Discharge Pipe Size | 1 1/2 in |
Shaft Outer Diameter | 7/16 in |
Solid Diameter (Maximum) | 1/6 in |
Intake Pipe Size | 2 in |
Description
Centrifugal Pump, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type NPT, Discharge Rotation 90 Degrees Increments, Feet of Head (Maximum) 78 ft, Flow Rate @ 20 ft of Head (Maximum) 122 gpm, Flow Rate @ 40 ft of Head (Maximum) 104 gpm, For Use With Potable Systems No, Hazardous Location Class Class I Division 1 Groups C, D, Class II Division 2 Groups E, F, G, Horsepower (Maximum) 3 hp, Housing Material 316 Stainless Steel, Impeller Design Closed, Impeller Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Rigid Pre-Filter Fits 250-700GPH Pumps (12784)
- SPRINGER PARTS Mechanical Seal; Replaces STA-RITE INDUSTRIES U109-220 (U109-220SP)
- DAYTON Impeller (PPL2205CG)
- CHEM-TECH Metering Pump, 7 GPD, 125 PSI (XP007LAHXG19)
- DAYTON Pump, 3 HP, 230V, 14.5 Amp (4JMX8)
- DAYTON CentrifugalPump, 1 1/2hp, 1ph, 115/208-230V (2YER9)
- DAYTON Pump, 1/2 HP, 115/230V, 7.5/3.8 Amp (4JMW7)
- DAYTON Pedestal Pump, HP Req 3, Polypropylene (2YEV3)
- DAYTON Pump, 3 HP, 208-230/460V, 11.5-10.8/5.4 Amp (4JMX9)
- DAYTON Pump, 3/4 HP, 230/460V, 3.0/1.5 Amp (4JMV6)
- DAYTON Pump, 1/2 HP, 115/230V, 7.2/3.6 Amp (4JMV3)
- Dayton Chemical-Resistant Pumps