Shop All Drum Mixers
Dayton
Handheld Air Mixer, Size 5 to 10 Gallon
Mfr # 32V130
Zoro # G4973771
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 50 to 80 psi
- Max. RPM 1,000 RPM
- Motor Pnuematic
- HP 1/2
- Shaft Length (In.) 20 1/2 in
Product Information
- Brand Dayton
- MFR # 32V130
- Zoro # G4973771
- UPC # 190735259597
- Country of Origin China
- Category Drum Mixers
Dimensions
Shaft Length (In.) | 20 1/2 in |
Shaft Dia. (In.) | 1/2 in |
Shaft Diameter | 1/2 in |
Air Inlet Size | 1/4 in |
Shaft Length | 20 1/2 in |
Mixing Shaft Length | 20 1/2 in |
Description
Handheld Air Mixer, Air Inlet Gender Female, Air Inlet Size 1/4 in, Air Inlet Type NPT, Compatible Viscosity Level All, Maximum Motor Horsepower 1/2 hp, Mounting Type Handheld, Propeller Type Fixed, Shaft Length 20 1/2 in, Maximum Mixing Speed 1,000 RPM, Mixer Style Open, Power Source Air-Powered, Shaft Diameter 1/2 in, Shaft Material 316 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Bi-Fold Door Pivot Bracket, Floor and Jamb Mount, Acme (Single Pack) (N 6543)
- GLOBAL INDUSTRIAL Flat Top Shop Desk w Pigeonhole Compartments, 34-1/2W x 30D, Gray (319392)
- QUANTUM STORAGE SYSTEMS Specialty Cabinet, 5-1/4 In. D, 23-5/8 In. W (QTB305WT)
- GLOBAL INDUSTRIAL 36L x 36W Galvanized Steel Pallet (298531)
- DAYTON Drum Mixer, 1/2 HP, 316 SS (32V123)
- DAYTON Drum Mixer, Closed Drum, 1/2 HP, 316 SS (32V136)
- DAYTON Drum Mixer, 1/4 to 1/2 HP, 316 SS (32V124)
- DAYTON IBC Mixer, Bung, 1/2 HP, 316 SS (32V137)
- DAYTON Tank Mixer, Gear Drive, 1/3 HP, 316 SS (32V139)
- DAYTON Tank Mixer, Gear Drive, 3/4 HP, 316 SS (32V141)
- DAYTON Drum Mixer, Closed Tank, 1/2 HP, 316 SS (32V135)
- Dayton Drums & Accessories