Shop All Manual Winches
This Product is Discontinued
Dayton
Hand Winch, Worm Gear, No Brake, 3000 lb. (Discontinued)
Mfr # 12U381
Zoro # G4025454
Free Shipping & Returns
This Product is Discontinued
Key Features
- Winch Type Pulling
- Winch Gear Type Worm
- Frame Finish Powder Coated and Zinc Plated
- Frame Material Steel
- Handle Length 9 3/4 in
Product Information
- Brand Dayton
- MFR # 12U381
- Zoro # G4025454
- UPC # 190735117262
- Country of Origin China
- Category Manual Winches
Dimensions
Handle Length | 9 3/4 in |
Overall Length | 10 1/4 in |
Overall Width | 8 1/4 in |
Overall Height | 9 1/16 in |
Description
Hand Winch, 1st Layer Load Capacity 3,000 lb, Gear Ratio 50:1, Gear Type Worm Gear, Color Red, Handle Length 9 3/4 in, Overall Height 9 1/16 in, Overall Length 10 1/4 in, Overall Width 8 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.