Shop All Manual Winches
Dayton
Hand Winch, Worm Gear, 2000 lb.
Mfr # 36WF96
Zoro # G1578580
original price:
$797.84
59% off
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brake Included No
- Frame Finish Powder Coated and Zinc Plated
- Overall Width 8 in
- Drum Capacity for 3/16 In. Cable 140 ft
- Winch Gear Type Worm
Product Information
- Brand Dayton
- MFR # 36WF96
- Zoro # G1578580
- UPC # 190735276433
- Country of Origin China
- Category Manual Winches
Dimensions
Overall Width | 8 in |
Overall Height | 7 5/8 in |
Handle Length | 9 1/2 in |
Overall Length | 10 3/8 in |
Drum Capacity per Line Dia. | 140 ft per 3/6 in, 52 ft per 5/16 in, 77 ft per 1/4 in |
Description
Hand Winch, 1st Layer Load Capacity 2,000 lb, Gear Ratio 24:1, Gear Type Worm, Operation Pulling, Body Material Steel, Compatible Line Steel Cable, Drum Capacity per Line Diameter 140 ft per 3/6 in, 52 ft per 5/16 in, 77 ft per 1/4 in, Drum Capacity per Strap Width Not Applicable, Handle Length 9 1/2 in, Maximum Strap Length Not Applicable, Maximum Strap Width Not Applicable, Overall Height 7 5/8 in, Overall Length 10 3/8 in, Overall Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 4 ft L, 2 in W, Reinforced Edge Nylon, Gray (EEF-2-902ME-04)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 4 ft L, 6 in W, Nylon, Yellow/Black (EET2-906CE-4)
- HARPER TRUCKS Harper 4-in-1 Convertible Hand Truck with Solid Rubber Wheels - 700 Lb. Capacity (JDCSA8543)
- WARN INDUSTRIES WINCHES, 2000 DC UTILITY WINCH (92000)
- DAYTON Hand Winch, Spur Gear, 2000 lb. (36WG01)
- DAYTON Hand Winch, Spur Gear, 10,000 lb. (36WG06)
- HAMPTON KTSL2000RM Electric Winch 12V Dc (K29-KTSL2000RM)
- THERN Hand Winch, Spur Gear, w/Brake, 10,000 lb. (M492B)
- DUTTON-LAINSON Dutton-Lainson 24907 Boat Lift Winch Less Clutch SA9000DC - 3000 lb., 12V DC (24907)
- POWERPLAY 2500 lbs Trailer Winch 2-Speed Solid Gear & Winch Strap (PO2594369)
- DUTTON-LAINSON Winch Hand Ratchet 2500# (DL2500A)
- Dayton Winches & Pullers