Shop All Manual Winches
This Product is Discontinued
Dayton
Hand Winch, Spur Gear, w/Brake, 1200 lb. (Discontinued)
Mfr # 12U372
Zoro # G3931112
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 7 1/8 in
- Overall Width 6 in
- 1st Layer Load Capacity 1,200 lb
- Brake Included Yes
- Drum Capacity for 1/4 In. Cable 36 ft
Product Information
- Brand Dayton
- MFR # 12U372
- Zoro # G3931112
- UPC # 190735117170
- Country of Origin China
- Category Manual Winches
Dimensions
Overall Length | 7 1/8 in |
Overall Width | 6 in |
Overall Height | 5 3/4 in |
Handle Length | 8 in |
Description
Hand Winch, 1st Layer Load Capacity 1,200 lb, Gear Ratio 4.3:1, Gear Type Spur Gear, Color Red, Handle Length 8 in, Overall Height 5 3/4 in, Overall Length 7 1/8 in, Overall Width 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.