Shop All Hand Truck Accessories
Dayton
Hand Truck Nose Plate Expndr Kit, 19x12in
Mfr # 6B472
Zoro # G2845717
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 19 in
- Material Steel
- Color Silver
- Load Capacity 300 lb
- Overall Depth 12 in
Product Information
- Brand Dayton
- MFR # 6B472
- Zoro # G2845717
- UPC # 190735360385
- Country of Origin Multiple
- Category Hand Truck Accessories
Dimensions
Overall Width | 19 in |
Overall Depth | 12 in |
Nose Plate WxD | 19 in x 12 in |
Nose Plate Width | 19 in |
Nose Plate Depth | 12 in |
Details
Material | Steel |
Color | Silver |
Load Capacity | 300 lb |
Item | Hand Truck Nose Plate |
For Use With | Fit No. 1W617, 2W063, 2W179, 3W041, 3W087, 3W482, 3W483, 3W484, 3W485, 5Z078, 5Z079, 6W856, 6W857, 6W858 |
Includes | Mounting Hardware |
Nose Plate Type | Solid Straight |
Nose Plate Profile | Standard |
Nose Plate Material | Steel |
Description
Hand Truck Nose Plate, Load Capacity 300 lb, Nose Plate Width 19 in, Nose Plate Depth 12 in, Nose Plate Type Solid Straight, Nose Plate Material Steel, Nose Plate Profile Standard, Overall Depth 12 in, Overall Width 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBUS MCKINNON. CM Series 622 Hand Chain , 10Ft Lift, 1/2 Ton Cap. (2208A)
- CORTECH Cube Truck, 1000 lb. Load Capacity, Green (CC783)
- HARRINGTON Air Chain Hoist, Pull Cord, 1000 lb., 10 ft (TCW500C-10)
- EGA PRODUCTS 106" H Industrial Rolling Ladder (Square Tube), 7 Steps (L027)
- DAYTON Pulling Handle, Length 36 In (2TUP4)
- DAYTON Stair and Curb Climber, Aluminum (6W052)
- DAYTON Hand Truck Nose Plate Extension (5W661)
- DAYTON Single Pedestal Attachment, Cap 250 Lb (30E997)
- DAYTON Steel Hand Truck Nose Plate Extension (6W851)
- DAYTON Table Lift Attachment, Cap 250 Lb, 20x20 (30E996)
- MARTIN WHEEL CO. Martin Wheel 10" Flat Free Hand Truck Wheel 354DCSWPU242 - 410/350-4 - 2-1/4 x 5/8" Offset Hub (354DCSWPU242)
- Dayton Hand Trucks & Dollies