Shop All Pallet Jacks
Dayton
Hand Pallet Jack, Load Cap 5500 Lb
Mfr # 24L321
Zoro # G4817382
original price:
$1,331.06
15% off
new price: $1,121.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,121.99
Free 30-Day Returns
Key Features
- Overall Height 48"
- Overall Length 64"
- Overall Width 27"
- Color Silver
- Load Capacity 5500 lb
Product Information
- Brand Dayton
- MFR # 24L321
- Zoro # G4817382
- UPC # 190735194188
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 48" |
Overall Length | 64" |
Overall Width | 27" |
Main Wheel Size | 7 in |
Fork Height Raised | 7 1/2 in |
Width Across Forks | 27 in |
Roller Dia. | 3" |
Width Between Forks | 14 1/2 in |
Fork Height Lowered | 3 in |
Fork Width | 6-1/4 in |
Fork Length | 48in |
Minimum Lifting Height | 3 in |
Overall LxWxH | 64 in x 27 in x 48 in |
Load Wheel Diameter | 3 in |
Strokes To Maximum Lift Height | 16 |
Maximum Lifting Height | 7 1/2 in |
Steer Wheel Diameter | 7 in |
Description
5,500 lb, Fork Style Standard, Fork Type Fixed, Fork Length 48 in, Fork Width 6 1/4 in, Width Across Forks 27 in, Width Between Forks 14 1/2 in, Overall Length 64 in, Overall Width 27 in, Overall Height 48 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 7 1/2 in, Fork LxW 48 in x 6 1/4 in, Overall LxWxH 64 in x 27 in x 48 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Tilt Truck, HD, 1/2 cu. yd., 1400 lb. (21VK33)
- CM Cord and Station, 6 1/2 Ft (24100)
- ZORO SELECT Anti-Slip Ladder Rung, 50 in. L, 8 Gauge (63A3L125-48.75)
- VESTIL CONTAINER RAMP 60 X 59.93 20,000 LB (CRS-6060-20)
- DAYTON Pallet Jack, 24VAC, 3300 lb. Load Capacity (55PD65)
- DAYTON Pallet Jack, Low Profile, 4400 lb Cap (2ZE63)
- DAYTON Pallet Jack, 5500 lb., Quiet, Steel, Red (32HD11)
- DAYTON Pallet Jack, Galvanized, Nylon Rollers (2TUR4)
- DAYTON Pallet Jack, Box Guard, Load Cap 5500 Lb (24L324)
- DAYTON Pallet Jack, w/Hand Brake, Cap 5500 lb (12U123)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 27"x72" – CAPACITY: 4400 LBS (ACL44-2772)
- Dayton Pallet Jacks