Shop All Hand Drum Pumps
Dayton
Hand Operated Drum Pump, Cast Iron, 1 In.
Mfr # 4HA34
Zoro # G1520522
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type Rotary
- For Media Type Automatic Transmission Fluid, Bleach, Diesel Fuel, Ethanol, Gasoline, Kerosene
- For Container Size 5 gal, 15 gal, 30 gal, 55 gal
- Max. Flow Rate 10 gal per 120 strokes
- Max. Viscosity 2,000 SUS
Product Information
- Brand Dayton
- MFR # 4HA34
- Zoro # G1520522
- UPC # 190735325056
- Country of Origin Multiple
- Category Hand Drum Pumps
Dimensions
For Container Size | 5 gal, 15 gal, 30 gal, 55 gal |
Discharge Tube Length | 10-1/2" |
Discharge Tube Outlet ID Size | 3/4" |
Overall Length | 11" |
Discharge Tube Outlet OD Size | 1" |
Outlet Size | M25 x 1.5 |
Inlet Size | 1" FNPT |
Description
Hand Operated Drum Pump, Self-Priming Yes, Metered No, Includes Discharge Hose No, Features Self-Priming, Seal Material Buna-N, For Use With Antifreeze, Fuel Oils, Lubricating Oils, For Container Type Bucket, Drum, Pail, Includes Bung Adapter Yes, Includes Nozzle No, Adapter Material Cast Iron, Compatible Chemicals Automatic Transmission Fluid, Diesel Fuel, Ethyl (Ethanol), Gasoline, Kerosene, Sodium Hypochlorite/Bleach (to 20 Percent), Housing Material - Pumps Cast Iron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACER PUMPS. OF ASM IND 2Poly Suction Strainer (P-58-0733)
- ARO Pump, Air Drum, 4 To 1 (NM2304B-41-311)
- ARO Seat, Nitrile (96152-G)
- DAYTON Hand Drum Pump, Cast Iron, 3/4In FNPT (6HKV4)
- DAYTON Drum Pump Nozzle, Manual (55EC74)
- DAYTON Hand Drum Pump, Stainless Steel, 1In OD (38Y793)
- DAYTON Drum Pump Tube, Alum Suction Tube, 47" L (53RU61)
- DAYTON Hand Drum Pump, Polypropylene, 5/8In OD (3BY45)
- DAYTON Hand Drum Pump, Piston, Brass, 1/2In HB (5UWG9)
- DAYTON Hand Operated Drum Pump, Piston, 316 SS (32ZN70)
- STANDARD PUMP PVDF Batch Control Drum Pump (BC-ENC-PVDF-39)
- Dayton Hand Drum Pumps