Shop All Hand Drum Pumps
Dayton
Hand Drum Pump, Rotary, Aluminum
Mfr # 7P085
Zoro # G1607356
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 45-1/2 in
- Action Type Rotary
- For Media Type General Purpose
- For Container Size 55 gal
- Max. Flow Rate 27 gal per 120 strokes
Product Information
- Brand Dayton
- MFR # 7P085
- Zoro # G1607356
- UPC # 00194484318857
- Country of Origin Multiple
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 45-1/2 in |
For Container Size | 55 gal |
Discharge Tube Length | 7" |
Suction Tube Outlet O.D. Size | 1-9/16" |
Discharge Tube Outlet ID Size | 3/4" |
Discharge Tube Outlet OD Size | 1" |
Description
Hand Operated Drum Pump, Metered No, Includes Discharge Hose No, Seal Material Polyethylene, For Use With For Antifreeze, For Container Type Drum, Includes Bung Adapter No, Includes Nozzle No, Includes Spout Yes, Housing Material - Pumps Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POND BOSS Fountain Nozzle Kit, Large (52349)
- BLUE ANGEL PUMP Sump 1/2Hp Dual Suction (F50CISDS)
- DWYER INSTRUMENTS Mini Flowmeter, 022 Scfh Air (MMF-2-TMV)
- ARMSTRONG PUMPS Hot Water Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (110223-308)
- DAYTON Hand Drum Pump, Aluminum, 7/8In OD (4HA26)
- DAYTON Hand Drum Pump, Cast Iron, 3/4In FNPT (4VCR3)
- DAYTON Air Operated, Drum Pump (5UWG1)
- DAYTON Drum Pump, For Use w/5 gal. Container (52JR54)
- DAYTON Drum Pump Tube, SS Suction Tube, 47" L (53RU59)
- DAYTON Hand Drum Pump, Piston, PVC, 5/8In OD (3BY43)
- DAYTON Hand Operated Drum Pump, 5 gal. Pails (32ZN71)
- Dayton Hand Drum Pumps