Shop All Hand Drum Pumps
Dayton
Hand Drum Pump, Rotary, Aluminum, 3/4In OD
Mfr # 40M296
Zoro # G7547766
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 41 in
- Action Type Rotary
- For Media Type Antifreeze, Automatic Transmission Fluid, Diesel Fuel, Gasoline, Kerosene, Motor Oil
- For Container Size 15 gal, 30 gal, 55 gal
- Max. Flow Rate 7 oz per stroke
Product Information
- Brand Dayton
- MFR # 40M296
- Zoro # G7547766
- UPC # 190735297766
- Country of Origin India
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 41 in |
For Container Size | 15 gal, 30 gal, 55 gal |
Discharge Tube Length | 5- 1/2" |
Outlet Size | 3/4" |
Overall Length | 46- 1/4" |
Inlet Size | 1" |
Hose Length | 72 in |
Discharge Tube Outlet ID Size | 21/32" |
Suction Tube Outlet O.D. Size | 1-1/4" |
Discharge Tube Outlet OD Size | 3/4" |
Adapter Dia. | 2" |
Manufacturers Warranty Length | 1 yr. |
Bung Connection Dia. | 2 in |
Description
Hand Operated Drum Pump, Metered No, Hose Length 72 in, Includes Discharge Hose Yes, Features Handle Comes with A Security Locking Latch, Housing Finish Shot Blasted, Seal Material Viton, For Use With For Use in Industrial and Automotive Applications with Gasoline, Diesel Fuel, Kerosene and Lubricating Oils Up to SAE 60, For Container Type Bucket, Drum, Pail, Includes Bung Adapter Yes, Includes Nozzle Yes, Nozzle Operation Manual, Adapter Material Cast Iron
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE 15-55 gal Barrel Pump for Drum with Non Drip Tip (382)
- MODMAG Flow Meter, 3 in. Fitting Size, Aluminum (109-1990)
- LEGEND VALVE 3/4" M x 1/2" F T-65 AIR VENT (110-304)
- DAYTON Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (2ZWP4)
- DAYTON Drum Pump, For Use w/5 gal. Container (52JR54)
- DAYTON Drum Pump Tube, Alum Suction Tube, 47" L (53RU61)
- DAYTON Hand Drum Pump, Polypropylene, 1In OD (3BY41)
- DAYTON Hand Drum Pump, Lever, Steel, 3/4In OD (4AYD4)
- DAYTON Hand Drum Pump, Rotary, Cast Iron, 1 In OD (40M295)
- DAYTON Hand Drum Pump, Cast Iron, 3/4In FNPT (6HKV4)
- LIQUIDYNAMICS Drums Cart System, 115VAC, 1/10 HP, 60 Hz (51009C-S9MG)
- Dayton Hand Drum Pumps