Shop All Hand Drum Pumps
Dayton
Hand Drum Pump, Piston, PVC, 5/8In OD
Mfr # 3BY44
Zoro # G3374515
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type Piston
- Suction Tube Length 38 in
- For Media Type Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Diesel Fuel, Ethanol, Kerosene, Water
- For Container Size 15 gal, 30 gal, 55 gal
- Max. Flow Rate 22 oz per stroke
Product Information
- Brand Dayton
- MFR # 3BY44
- Zoro # G3374515
- UPC # 190735280386
- Country of Origin Taiwan, Province of China
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 38 in |
For Container Size | 15 gal, 30 gal, 55 gal |
Discharge Tube Outlet ID Size | 1/2" |
Discharge Tube Outlet OD Size | 5/8" |
Discharge Tube Length | 60" |
Suction Tube Outlet O.D. Size | 1-7/16" |
Inlet Size | 1" |
Outlet Size | 5/8" OD |
Overall Length | 38-1/4" |
Adapter Dia. | 2" |
Bung Connection Dia. | 2 in |
Description
Hand Operated Drum Pump, Self-Priming Yes, Metered No, Includes Discharge Hose Yes, Piston Material Viton, Features Light Weight, Seal Material Packing-NBR, For Use With Chlorines, Degreasers, Floor Cleaners, Glass Cleaners, For Container Type Bucket, Drum, Pail, Includes Bung Adapter Yes, Includes Nozzle No, Adapter Material Polypropylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Pump, 4 In. L, 3 In. W, 4 In. H (523375)
- DAYTON Volute (PP44007G)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 60 Gal. (1060000N95003)
- PIUSI USA Nozzle K500, 2.6-7.8 gpm, 1/2" Npt Nw, 2.6 to 7.8 Max. Flow Rate , Aluminum, 1/2" NPT Inlet (F0068600D)
- DAYTON Hand Operated Drum Pump, Siphon, 5 gal For Container, 2 gpm 120 strokes Max. Flow Rate, Polyethylene (38Y789)
- DAYTON Hand Drum Pump, Rotary, Cast Iron, 1 In OD (40M295)
- DAYTON Hand Drum Pump, Cast Iron, 3/4In FNPT (4VCR4)
- DAYTON Hand Drum Pump, Piston, Steel (5XA53)
- DAYTON DEF Drum Pump Kit, Air (6GKR5)
- DAYTON Hand Operated Drum Pump, 5 gal. Pails (32ZN71)
- ACTION PUMP Action Pump FDA Food Grade 5 Gallon Double Action Pail Pump (EZ-5)
- Dayton Hand Drum Pumps