Shop All Hand Drum Pumps
Dayton
Hand Drum Pump, Piston, Nylon, 1/4In OD
Mfr # 2UY12
Zoro # G2237286
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type Piston
- Suction Tube Length 7.7500 in
- For Media Type Automatic Transmission Fluid, Diesel Fuel, Ethanol, Gasoline, Kerosene, Water
- For Container Size 1 L
- Max. Flow Rate 0.14 oz per stroke
Product Information
- Brand Dayton
- MFR # 2UY12
- Zoro # G2237286
- UPC # 190735234303
- Country of Origin Multiple
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 7.7500 in |
For Container Size | 1 L |
Height | 4" |
Inlet Size | 1" |
Discharge Tube Outlet ID Size | 1/4" |
Discharge Tube Length | 21" |
Suction Tube Outlet O.D. Size | 1/2" |
Discharge Tube Outlet OD Size | 1/4" |
Outlet Size | 1/4" |
Overall Length | 12-1/2" |
Description
Utility Dispensing Pump, Self-Priming Yes, Metered No, Includes Discharge Hose Yes, Piston Material Buna-N, Features Easy to Use, Seal Material Rubber, For Use With Auto Transmission Fluid, Brake Fluid, Cleaners, Nonflammable Liquids, Oils, For Container Type Jug, Includes Bung Adapter Yes, Includes Nozzle No, Adapter Material Nylon, Compatible Chemicals Automatic Transmission Fluid, Deionized Water, Diesel Fuel, Ethyl (Ethanol), Gasoline, Kerosene, Housing Material - Pumps Polypropylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD PUMP Polypro Batch Control Drum Pump (BC-280-PP-39)
- HYPRO Reverse Roller Spray Pump, 3/4"Connection (7560C-R)
- ARO Replacement Diaphragm, Santoprene (94616)
- DAYTON Bronze/Brass 3 HP Centrifugal Pump 230V (2ZWT6)
- DAYTON Hand Drum Pump, Rotary, Cast Iron (7P071)
- DAYTON Motor, Drum Pump, 220 Volt, GPM 32 (1DLK9)
- DAYTON Hand Drum Pump, Polypropylene, 1In OD (3BY41)
- DAYTON Drum Pump, Inlet 1/2", Max. Flow 15 gpm (53JU98)
- DAYTON Hand Drum Pump, Cast Iron, 3/4In FNPT (4VCR4)
- DAYTON Motor, Drum Pump, 110 Volt, GPM 32 (1DLK8)
- ACTION PUMP Action Pump Hand Lever Pump 3000 for Dispensing Oils and 100% Antifreeze (3000)
- Dayton Hand Drum Pumps