Shop All Hand Drum Pumps
Dayton
Hand Drum Pump, Lever, Steel, M20 x 1
Mfr # 40M290
Zoro # G5567432
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 34.5625 in
- Action Type Lever
- For Media Type Antifreeze, Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Ethanol, Isopropanol, Kerosene, Ketones, Motor Oil
- For Container Size 15 gal, 30 gal, 55 gal
- Max. Flow Rate 10 oz per stroke
Product Information
- Brand Dayton
- MFR # 40M290
- Zoro # G5567432
- UPC # 190735297711
- Country of Origin India
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 34.5625 in |
For Container Size | 15 gal, 30 gal, 55 gal |
Inlet Size | 1" |
Discharge Tube Length | 7" |
Outlet Size | M20 x 1 |
Manufacturers Warranty Length | 1 yr. |
Discharge Tube Outlet ID Size | 3/4" x 1/2" |
Overall Length | 54-1/4" |
Discharge Tube Outlet OD Size | 29/32" x 3/4" |
Adapter Dia. | 2" and 1-1/2" |
Suction Tube Outlet O.D. Size | 1" |
Bung Connection Dia. | 1-1/2 in, 2 in |
Description
Hand Operated Drum Pump, Metered No, Includes Discharge Hose No, Piston Material Zinc, Features Bucket Holder, Non Drip Attachment, Plated Steel Lever Handle with Rubber Grip for Convenience, Wear Resistant Brass Piston Rings Fitted onto Zinc Die Cast Piston, Housing Finish Powder Coated, Seal Material Viton, For Use With For Transferring Antifreeze Solvents, Thinners, Automotive Additives, industrial Chemicals, Oil Based Fluids and Other Non Corrosive Fluids
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON NO Mechanical Float Switch 115VAC (6PNU9)
- DWYER INSTRUMENTS Variable Area Flowmeter, 534 Scfh Glass Flmtr (VA12412)
- FILL-RITE Tube (400F1855)
- DAYTON Motor (PP2LTAB21SBG)
- DAYTON Hand Drum Pump, Rotary, Cast Iron, 1 In OD (40M295)
- DAYTON Hand Drum Pump, Aluminum, 1-1/4In OD (4HA35)
- DAYTON Hand Drum Pump, Rotary, Aluminum (7P085)
- DAYTON Hand Drum Pump, Piston, Nylon (2RUK1)
- DAYTON Drum Pump, Air Operated, 3/4 In FNPT (4AYD6)
- DAYTON Hand Drum Pump, Lever, Steel, 3/4In OD (4AYD4)
- ACTION PUMP Hand Operated Drum Pump, For 5 gal (J4007-C)
- Dayton Hand Drum Pumps