Shop All Hand Drum Pumps
Dayton
Hand Drum Pump, Cast Iron, 3/4In FNPT
Mfr # 6HKV4
Zoro # G5290555
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type Rotary
- Suction Tube Length 18-3/16 in to 34-1/2 in
- For Media Type Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, Kerosene, Motor Oil
- For Container Size 15 gal, 30 gal, 55 gal
- Max. Flow Rate 10 gal per 120 strokes
Product Information
- Brand Dayton
- MFR # 6HKV4
- Zoro # G5290555
- UPC # 190735365298
- Country of Origin India
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 18-3/16 in to 34-1/2 in |
For Container Size | 15 gal, 30 gal, 55 gal |
Manufacturers Warranty Length | 1 yr. |
Suction Tube Outlet O.D. Size | 1" |
Adapter Dia. | 2" |
Overall Length | 22" |
Inlet Size | 3/4" FNPT |
Height | 10" |
Outlet Size | 3/4" FNPT |
Discharge Tube Outlet ID Size | 3/4" |
Discharge Tube Length | 96" |
Discharge Tube Outlet OD Size | 1-1/8" |
Bung Connection Dia. | 2 in |
Description
Hand Operated Drum Pump, Self-Priming Yes, Metered Yes, Includes Discharge Hose Yes, Features 3 Vein Construction Pump With Self Lubricating Graphite Veins And Seals. Pump Fitted With Mechanical Meter That Can Be Installed Horizontally Or Vertically, Housing Finish Powder Coated, Seal Material Graphite, For Use With Dispensing Diesel Fuel And Light Oils, For Container Type Bucket, Drum, Pail, Includes Bung Adapter Yes, Includes Nozzle Yes, Nozzle Operation Manual, Adapter Material Cast Iron
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY 5 HP 3" Manual Submersible Sewage Pump 230V (WS5032D3)
- GRUNDFOS Cartridge Kit (506173)
- ACTION PUMP Polyethylene Siphon Drum Pump - Heavy-Duty (DRM344)
- STENNER 5 Pump Tube, PK5 (MCCP205)
- DAYTON 3/4 in. OD Polyethylene Hand Drum Pump (4HA27)
- DAYTON Drum Pump, For Use w/5 gal. Container (52JR54)
- DAYTON Hand Drum Pump, Rotary, Aluminum (7P085)
- DAYTON Hand Drum Pump, Steel/Aluminum, 1/2"FNPT (6HKV5)
- DAYTON Drum Pump Tube, SS Suction Tube, 47" L (53RU59)
- DAYTON Hand Drum Pump, Cast Iron, 1-1/4In OD (4HA38)
- PIUSI Hand Operated Drum Pump, 10 ft. Hose L (F0033213B)
- Dayton Hand Drum Pumps