Shop All Hand Drum Pumps
Dayton
Hand Drum Pump, Cast Iron, 1-1/4In OD
Mfr # 4HA38
Zoro # G1223643
product price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 40 in
- Action Type Rotary
- For Media Type Automatic Transmission Fluid, Bleach, Diesel Fuel, Ethanol, Kerosene, Water
- For Container Size 15 gal, 30 gal, 55 gal
- Max. Flow Rate 15 gal per 120 strokes
Product Information
- Brand Dayton
- MFR # 4HA38
- Zoro # G1223643
- UPC # 190735325087
- Country of Origin Multiple
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 40 in |
For Container Size | 15 gal, 30 gal, 55 gal |
Suction Tube Outlet O.D. Size | 1-1/4" |
Adapter Dia. | 2" |
Outlet Size | 1-1/4" OD |
Inlet Size | 1" FNPT |
Discharge Tube Outlet ID Size | 1-1/16" |
Discharge Tube Length | 14-1/4" |
Discharge Tube Outlet OD Size | 1-1/4" |
Bung Connection Dia. | 2 in |
Description
Hand Operated Drum Pump, Self-Priming Yes, Metered No, Includes Discharge Hose No, Seal Material Buna-N, For Use With Antifreeze, Fuel Oils, Lubricating Oils, For Container Type Bucket, Drum, Pail, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Adapter Material Cast Iron, Compatible Chemicals Automatic Transmission Fluid, Deionized Water, Diesel Fuel, Ethyl (Ethanol), Kerosene, Sodium Hypochlorite/Bleach (to 20 Percent), Housing Material - Pumps Cast Iron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON Nut, PP, Blue (107069-1)
- GRUNDFOS Pump Repair Parts- Bearing ring, mach. /spare. (96547649)
- KASCO Pond Aerating Fountain System, 17 In. L (2400VFX100)
- FILL-RITE Breakaway Fitting, 4-3/4inL, 1-1/4in. Size (B100F475)
- DAYTON Stub Pump, Air Operated, 3/4 In FNPT (33NT22)
- DAYTON Hand Drum Pump, Cast Iron, 3/4In FNPT (4VCR4)
- DAYTON Hand Operated Drum Pump, Siphon, 5 gal For Container, 2 gpm 120 strokes Max. Flow Rate, Polyethylene (38Y789)
- DAYTON Hand Drum Pump, Piston, Polypropylene (2RUJ9)
- DAYTON Hand Drum Pump, Piston, Brass, 1/2In HB (5UWG9)
- DAYTON Hand Drum Pump, Polypropylene, 1In OD (3BY41)
- VESTIL PTFE Manual Rotary Drum Pump, 10" Long (RP-90RT)
- Dayton Hand Drum Pumps