Shop All Hand Drum Pumps
Dayton
Hand Drum Pump, Aluminum, 7/8In OD
Mfr # 4HA26
Zoro # G0997403
product price: $99.15
/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type Lever
- Suction Tube Length 40 in
- For Media Type Automatic Transmission Fluid, Diesel Fuel, Ethanol, Gasoline, Kerosene, Water
- For Container Size 15 gal, 30 gal, 55 gal
- Max. Flow Rate 16 oz per stroke
Product Information
- Brand Dayton
- MFR # 4HA26
- Zoro # G0997403
- UPC # 190735324981
- Country of Origin Multiple
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 40 in |
For Container Size | 15 gal, 30 gal, 55 gal |
Discharge Tube Outlet OD Size | 7/8" |
Discharge Tube Outlet ID Size | 11/16" |
Overall Length | 54" |
Suction Tube Outlet O.D. Size | 1-1/4" |
Discharge Tube Length | 10-1/2" |
Outlet Size | 7/8" OD |
Inlet Size | 1" |
Adapter Dia. | 2" |
Bung Connection Dia. | 2 in |
Description
Hand Operated Drum Pump, Self-Priming Yes, Metered No, Includes Discharge Hose No, Piston Material Polyethylene, Housing Finish Sand Blasted, Seal Material Buna-N, For Use With Cutting Oil, Motor Oils, For Container Type Bucket, Drum, Pail, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Adapter Material Aluminum, Compatible Chemicals Automatic Transmission Fluid, Deionized Water, Diesel Fuel, Ethyl (Ethanol), Gasoline, Kerosene, Housing Material - Pumps Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pump Hose Kit, 3 In ID, Includes Strainer (1ZNC3)
- GRUNDFOS Up15-29Sf 1/12 Hp 1 Speed (UP15-29SF)
- ZORO SELECT Ring, Sealing, Raintight, 1 1/4 In (3LK93)
- PULSAFEEDER NCKA4HPAP1 KOPKIT CTP A4HPAP1 Pumps CHEM-TECH Parts & Accessories (NCKA4HPAP1)
- DAYTON Hand Drum Pump, Cast Iron, 1-1/4In OD (4HA38)
- DAYTON Hand Drum Pump, Piston, Brass, 1/2In HB (5UWG9)
- DAYTON Hand Drum Pump, Piston, PVC, 11/16In OD (4HA32)
- DAYTON Hand Drum Pump, Polypropylene, 3/4In NPT (5UWH4)
- DAYTON Hand Drum Pump, Piston, Nylon, 3/4In NPT (5UWH3)
- DAYTON Drum Pump, Air Operated, 3/4 In FNPT (4AYD6)
- EAT-IN AquaForce 2700 Solids Handling Pump - G2 (EA706459)
- Dayton Hand Drum Pumps