Shop All Hand Drum Pumps
Dayton
Hand Drum Pump, Aluminum, 1-1/4In OD
Mfr # 4HA35
Zoro # G1894925
original price:
$175.72
1% off
new price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type Rotary
- For Media Type Automatic Transmission Fluid, Diesel Fuel, Ethanol, Kerosene, Water
- For Container Size 5 gal, 15 gal, 30 gal, 55 gal
- Max. Flow Rate 27 gal per 120 strokes
- Max. Viscosity 1,500 SUS
Product Information
- Brand Dayton
- MFR # 4HA35
- Zoro # G1894925
- UPC # 190735325063
- Country of Origin Multiple
- Category Hand Drum Pumps
Dimensions
For Container Size | 5 gal, 15 gal, 30 gal, 55 gal |
Inlet Size | 1" FNPT |
Discharge Tube Outlet ID Size | 1-1/32" |
Discharge Tube Length | 15" |
Discharge Tube Outlet OD Size | 1-1/4" |
Outlet Size | 1" OD |
Overall Length | 11-1/2" |
Description
Hand Operated Drum Pump, Self-Priming Yes, Metered No, Includes Discharge Hose No, Features High Flow, Housing Finish Sand Blasted, Seal Material Buna-N, For Use With Antifreeze, For Container Type Bucket, Drum, Pail, Includes Bung Adapter Yes, Includes Nozzle No, Adapter Material Aluminum, Compatible Chemicals Automatic Transmission Fluid, Deionized Water, Diesel Fuel, Ethyl (Ethanol), Kerosene, Housing Material - Pumps Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Mechanical Switch (004744)
- HUSKY Fuel Nozzle, Diesel, 1A, Cover/Guard, Black (209803N-03)
- SCC PUMPS Utility Pump, 12 V, 6 GPM, Nitrile Imp (DC-206-10-Z)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (3PXJ9)
- DAYTON Hand Drum Pump, Piston, PVC, 5/8In OD (3BY44)
- DAYTON Hand Drum Pump, Stainless Steel, 1In OD (38Y793)
- DAYTON Stub Pump, Air Operated, 3/4 In FNPT (33NT22)
- DAYTON Hand Drum Pump, Piston, PVC, 11/16In OD (4HA32)
- DAYTON Hand Drum Pump, Rotary, Aluminum (7P085)
- DAYTON DEF Drum Pump Kit, Air (6GKR5)
- DAYTON Drum Pump, Inlet 1/2", Max. Flow 12.5 gpm (53JU96)
- Dayton Hand Drum Pumps