Shop All Hoist Accessories
Dayton
Hand Chain Hoist
Mfr # GGS_57104
Zoro # G5107492
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 29XP31A
- Fits Brand Dayton
- Product Type Hand Chain
- Compatible Series Dayton
- Compatible Lift Height 15 ft
Product Information
- Brand Dayton
- MFR # GGS_57104
- Zoro # G5107492
- UPC # 00194484252366
- Country of Origin China
- Category Hoist Accessories
Dimensions
Compatible Lift Height | 15 ft |
Overall Length | 27.56 ft |
Details
Item | Hand Chain Hoist |
For Use With | 29XP31A |
Fits Brand | Dayton |
Product Type | Hand Chain |
Compatible Series | Dayton |
Compatible Load Capacity | 4,000 lb |
Compatible Hoist Type | Manual Chain Hoists |
Description
Hand Chain Hoist, Product Type Hand Chain, Compatible Hoist Type Manual Chain Hoists, Compatible Lift Height 15 ft, Compatible Load Capacity 4,000 lb, Compatible Series Dayton, Overall Length 27.56 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 450 lb., 6" Wheel Dia. (426A67)
- VESTIL IBC TILT STAND W/ FORK POCKETS (IBC-TLT-FP)
- COSCO 2 Steps, Folding Step Stool, 300 lb. Load Capacity, Gray (11829GGB)
- S-LINE Ratchet Long Wide Handle & J-Hooks 2"X27' 3,333 Lb (557-WHK)
- DAYTON Chain Stopper, 0.75 Tons (GGS_48489)
- DAYTON Bottom Hook Assembly (GGS_56929)
- DAYTON Axle Lock Washer (G1-2-01-AW)
- DAYTON Loade Sheeve (71290852-2G)
- DAYTON Load Chain Hoist (GGS_57021)
- DAYTON End Ball (EC-59)
- GUARDAIR Aluminum Extension, 24 In. (75E024A)
- Dayton Lifting Equipment